Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Different Diameters Union T

Vacuum Pressure (kPa)
-100(10Torr)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Tube Outer Diameter D1 (mm) C2 Dimensions A (mm) Maximum Working Pressure (MPa) C1 Operating Temperature Range (deg C) Tube Insertion Length (mm) Fluid 2014 TRUSCO Published Page Weight (g) Color (Body) Material (Body) Compatible Tube Outer Diameter D2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Tube Outer Diameter D1 (mm) C2 Dimensions A (mm) Maximum Working Pressure (MPa) C1 Operating Temperature Range (deg C) Tube Insertion Length (mm) Fluid 2014 TRUSCO Published Page Weight (g) Color (Body) Material (Body) Compatible Tube Outer Diameter D2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 17 19.8 Compression Air: 1, Water: 0.3 17 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water - 9.2 White Resin (flame-retardant PBT) 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR10-88UTW 05721441 5.99 SGD
Shipped after 2018-01-23
158-6513 4 12 15.8 Compression Air: 1, Water: 0.3 12 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water 1-1213 3.9 Black Resin (flame-retardant PBT) 6   1PC 1 FR4-66UT 02122495 7.99 SGD
Shipped after 2018-01-23
- 6 12 15.8 Compression Air: 1, Water: 0.3 12 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water - 4.0 Black Resin (flame-retardant PBT) 4   1PC 1 FR6-44UT 02122653 4.99 SGD
N/A
309-4511 4 12 15.8 Compression Air: 1, Water: 0.3 12 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water 1-1213 3.9 White Resin (flame-retardant PBT) 6   1PC 1 FR4-66UTW 05720933 5.99 SGD
Shipped after 2018-01-19
- 6 12 15.8 Compression Air: 1, Water: 0.3 12 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water - 4.0 White Resin (flame-retardant PBT) 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR6-44UTW 05720967 7.99 SGD
Shipped after 2018-01-23
- 12 20 22.3 Compression Air: 1, Water: 0.3 20 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water - 14.4 Black Resin (flame-retardant PBT) 10   1PC 1 FR12-1010UT 02122382 6.99 SGD
In stock
309-4685 6 14 17.8 Compression Air: 1, Water: 0.3 14 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water 1-1213 5.6 White Resin (flame-retardant PBT) 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR6-88UTW 05721292 6.99 SGD
In stock
- 8 14 17.8 Compressedair:1,water:0.3 14 Compressedair:-5to60/water:5-40 13.7 Compressedair/water - 5.9 Black Resin (flame-retardant PBT) 6   1PC 1 FR8-66UT 02122854 4.99 SGD
In stock
158-6548 10 20 22.3 Compressedair:1,water:0.3 20 Compressedair:-5to60/water:5-40 - Compressedair/water 1-1213 13.9 Black Resin (flame-retardant PBT) 12   1PC 1 FR10-1212UT 02122251 6.99 SGD
In stock
158-6530 8 17 19.8 Compressedair:1,water:0.3 17 Compressedair:-5to60/water:5-40 - Compressedair/water 1-1213 8.7 Black Resin (flame-retardant PBT) 10   1PC 1 FR8-1010UT 02122784 5.99 SGD
In stock
309-4383 10 20 22.3 Compression Air: 1, Water: 0.3 20 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water 1-1213 13.9 White Resin (flame-retardant PBT) 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR10-1212UTW 05722166 7.99 SGD
Shipped after 2018-01-19
- 8 14 17.8 Compression Air: 1, Water: 0.3 14 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water - 5.9 White Resin (flame-retardant PBT) 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR8-66UTW 05721055 5.99 SGD
Shipped after 2018-01-23
- 12 20 22.3 Compression Air: 1, Water: 0.3 20 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water - 14.4 White Resin (flame-retardant PBT) 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR12-1010UTW 05721834 6.99 SGD
Shipped after 2018-01-23
309-4774 8 17 19.8 Compression Air: 1, Water: 0.3 17 Compressed air:-5 to 60/Water:5 to 40 - Compressed air / water 1-1213 8.7 White Resin (flame-retardant PBT) 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR8-1010UTW 05721581 6.99 SGD
In stock
- 10 17 19.8 Compressed air: 1, water: 0.3 17 Compressed air: -5-60/water: 5-40 - Compressed air / water - 9.2 Black Resin (flame resistant PBT) 8   1PC 1 FR10-88UT 02122303 5.99 SGD
In stock
158-6521 6 14 17.8 Compressed air: 1, water: 0.3 14 Compressed air: -5-60/water: 5-40 - Compressed air / water - 5.6 Black Resin (flame resistant PBT) 8   1PC 1 FR6-88UT 02122671 4.99 SGD
In stock
ADD TO CART

Related Products