Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Touch Connector Five Union Wye

3.00 (1)
2014 TRUSCO Published Page
1-1214
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
White
Material (Seal)
Nitrile rubber
Material (Body)
Resin (flame-retardant PBT)
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Dimensions B (mm) Dimensions A (mm) Maximum Allowable Working Pressure (Compressed Air) (MPa) Operating Temperature Range (deg C) Fluid Weight (g) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimensions B (mm) Dimensions A (mm) Maximum Allowable Working Pressure (Compressed Air) (MPa) Operating Temperature Range (deg C) Fluid Weight (g) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 34.2 25 Compressedair:1 Water:0.3 Compressedair:-5 to +60 Water:5-40 Compressedair/water 4.4 158-6335 6 12 1PC 1 FR6-00UYW 02122617 3.99 SGD
In stock
15 37.7 29 Compressedair:1 Water:0.3 Compressedair:-5 to +60 Water:5-40 Compressedair/water 6.2 158-6343 8 14 1PC 1 FR8-00UYW 02122775 4.99 SGD
In stock
10.8 31.6 20.8 Compressed air: 1 Water: 0.3 Compressed air:-5 to +60 Water:5 to 40 Compressed air / water 3.1 158-6327 4 10 1PC 1 FR4-00UYW 02122461 6.99 SGD
In stock
18 43 35 Compressed air: 1 Water: 0.3 Compressed air:-5 to +60 Water:5 to 40 Compressed air / water 10.8 158-6351 10 17 1PC 1 FR10-00UYW 02122233 7.99 SGD
Shipped after 2018-05-07
21 46.6 41 Compressed air: 1 Water: 0.3 Compressed air:-5 to +60 Water:5 to 40 Compressed air / water 16.4 158-6360 12 20 1PC 1 FR12-00UYW 02122373 8.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for nitrogen gas piping
3
From Japan
On 2013-09-02 16:47:52
It seems there is a possibility of getting out by impact
This review is about item#02122373.

Related Products