Buy more than* S$200* and get FREE SHIPPING

The Touch Connector 5/A Mail Connector With A Hex Socket

5.00 (3)
Vacuum Pressure (kPa)
-100
Color (Body)
Black
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
...see all
Product Options
ADD TO CART
Dimensions L (mm) 2014 TRUSCO Published Page Conformity Tube Outside Diameter (phi mm) Tube Insertion Length (mm) Fluid Outer Diameter C (mm) Weight (g) Double-sided Width (H)(mm) Fluid TRUSCO Part Number Screw Dimensions Dimensions A (mm) Compatible Tube Outside Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) 2014 TRUSCO Published Page Conformity Tube Outside Diameter (phi mm) Tube Insertion Length (mm) Fluid Outer Diameter C (mm) Weight (g) Double-sided Width (H)(mm) Fluid TRUSCO Part Number Screw Dimensions Dimensions A (mm) Compatible Tube Outside Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-1209 10 - Compressedair/water - 18.9 - Compressedair,water 158-4979 R3/8 - phi10mm 1PC 1 F10-03MS 02121025 3.32 SGD
Shipped after 2017-03-02
- 1-1209 12 - Compressedair/water - 18.2 - Compressedair,water 158-4995 R1/4 - phi12mm 1PC 1 F12-02MS 02121156 3.98 SGD
Shipped after 2017-03-02
- 1-1209 4 - Compressed air / water - 3.8 - - 158-4871 M5x0.8 - phi4mm 1PC 1 F4-M5MS 02121472 2.16 SGD
In stock
- 1-1209 10 - Compressed air / water - 33.7 - - 158-4987 R1/2 - phi10mm 1PC 1 F10-04MS 02121086 4.06 SGD
Shipped after 2017-03-02
19.8 - 10 14.6 Compressed air / water (Maximum) 17.5 14.5 5 Compressed air, water 158-4952 R1/8 23.8 phi10mm 1PC 1 F10-01MS 02120885 3.32 SGD
In stock
14.5 - 6 12.5 Compressed air / water (Maximum) 12.5 6.8 4 Compressed air, water 158-4901 R1/8 18.5 phi6mm 1PC 1 F6-01MS 02121542 2.32 SGD
In stock
13.8 - 6 12.5 Compressed air / water (Maximum) 14.0 13 4 Compressed air, water 158-4910 R1/4 19.8 phi6mm 1PC 1 F6-02MS 02121612 2.44 SGD
Shipped after 2017-03-02
- 1-1209 8 - Compressed air / water - 11.5 - - 158-4936 R1/4 - phi8mm 1PC 1 F8-02MS 02121856 2.65 SGD
In stock
- 1-1209 12 - Compressed air / water - 18.9 - - 158-5002 R3/8 - phi12mm 1PC 1 F12-03MS 02121226 4.00 SGD
Shipped after 2017-03-02
- 1-1209 12 - Compressed air / water - 35.5 - - 158-5011 R1/2 - phi12mm 1PC 1 F12-04MS 02121296 4.39 SGD
Shipped after 2017-03-02
- 1-1209 4 - Compressed air / water - 5.3 - - 158-4880 R1/8 - phi4mm 1PC 1 F4-01MS 02121366 2.21 SGD
Shipped after 2017-02-27
- 1-1209 8 - Compressed air / water - 22.5 - - 158-4944 R3/8 - phi8mm 1PC 1 F8-03MS 02121926 2.97 SGD
Shipped after 2017-02-27
- - 10 - Compressed air / water - - - Compressed air, water 158-4961 R1/4 - - 1PC 1 F10-02MS 02120955 3.21 SGD
In stock
- - 6 - Compressed air / water - - - Compressed air, water 158-4898 M5x0.8 - phi6mm 1PC 1 F6-M5MS 02121716 2.32 SGD
In stock
- - 8 - Compressed air / water - - - Compressed air, water 158-4928 R1/8 - phi8mm 1PC 1 F8-01MS 02121786 2.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection with the polyurethane tube
5
From Japan
On 2016-09-29 16:34:07
I am satisfied with the goods. However, delivery time has to stock on hand so take a little.
This review is about item#2121786.
Gas piping
5
From Japan
On 2016-06-22 19:37:19
Easy-to-use. Very it has survived.
This review is about item#02121716.
jidousilyanisilyouu
5
From Japan
On 2013-08-27 08:23:08
ankadeyoi
This review is about item#02121542.

Related Products