Buy more than* S$200* and get FREE SHIPPING

Touch connector FUJI / speed controller A (metal)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Screw Type
R
Operating Pressure Range (MPa)
0.05-0.7
Operating Temperature Range (deg C)
-5-+60
...see all>
Product Options
ADD TO CART
Connection Screw Nominal Diameter TRUSCO Part Number Tube Insertion Length (mm) Double-sided Width (H)(mm) Dimension B1 (mm) Dimensions B2 (mm) Dimensions C (mm) Dimensions E (mm) Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Screw Nominal Diameter TRUSCO Part Number Tube Insertion Length (mm) Double-sided Width (H)(mm) Dimension B1 (mm) Dimensions B2 (mm) Dimensions C (mm) Dimensions E (mm) Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4B - 17 14 44.9 50 14 23 23.7 17 8 48.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 8-02SC-I 05725124 13.99 SGD
Shipped after 2018-05-29
1/8B 360-1030 16.3 12 39.2 42.4 12 19 21.7 15 6 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6-01SC-O 05724747 12.99 SGD
In stock
ADD TO CART

Related Products