Buy more than* S$200* and get FREE SHIPPING

A Touch Connector Mini /Mail Connector, Metal

Vacuum Pressure (kPa)
-100
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressed air
...see all>
Product Options
ADD TO CART
Material (Body) TRUSCO Part Number 2014 TRUSCO Published Page Screw Dimension (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) TRUSCO Part Number 2014 TRUSCO Published Page Screw Dimension (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass 158-8648 1-1218 R1/8 5 to 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M4-01M 02124927 2.99 SGD
Shipped after 2018-04-24
Brass 158-8664 1-1218 R1/8 5 to 60 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M6-01M 02125076 2.99 SGD
Shipped after 2018-04-24
Stainless steel 158-8621 - M3x0.5 5 - 60 4   1PC 1 M4-M3M 02124936 4.99 SGD
In stock
Brass 158-8630 - M5x0.8 5 - 60 4   1PC 1 M4-M5M 02124945 2.99 SGD
In stock
Brass 158-8656 - M5x0.8 5 - 60 6   1PC 1 M6-M5M 02125085 2.99 SGD
In stock
ADD TO CART

Related Products