Buy more than* S$200* and get FREE SHIPPING

Hand Valve VH Series

Screw Type
Rc
1 (P) Port Position
Standard (handle opposite side)
Piping and Mounting Method
Horizontal panel mount
Number of Ports
4
Body Size
1/4 criteria
Switching Type
2 position
Connection Diameter
1/4
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 VH212-02 00605595 86.43 SGD
Shipped after 2017-03-07
ADD TO CART

Related Products