Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

SP disk (zirconia)

1.00 (1)
Purpose
Works well in polishing and general grinding of metals such as iron, stainless steel, aluminum and other metal parts, wood, plastics, etc.. Polishing, and cutting surface. For polishing the finishing touches of the base coat before plating or painting. Paint, rust removal. For removing beads and burrs. Also ideal for all grinding and overall polishing.
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
Diameter (phi mm)
100
Compatible
Grinder
...see all
Product Options
ADD TO CART
Number of Blades Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 100 1Sheet 1 GP10015Z6 09793603 6.74 SGD
In stock
72 40 1Sheet 1 GP10015Z3 09794005 6.74 SGD
In stock
80 60 1Sheet 1 GP10015Z4 09794014 6.74 SGD
In stock
80 80 1Sheet 1 GP10015Z5 09794023 6.74 SGD
Shipped after 2017-05-10
90 120 1Sheet 1 GP10015Z7 09794032 6.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used in stainless steel material
1
From Japan
On 2013-04-19 16:29:13
To clogging
This review is about item#09794014.

Related Products