Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (Degree)
20
Color Temperature (K)
3000
Mirror Size (phi mm)
50
Rating Life (Hours)
3000
Connector
E11
Voltage (V)
110
Type
Halogen bulb
Length (mm)
66
Type
General-beam
Specification
General arc tube type
...see all>
Product Options
ADD TO CART
Central Luminous Intensity (cd) Beam Flux (Lm) Rated Lamp Power (W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Central Luminous Intensity (cd) Beam Flux (Lm) Rated Lamp Power (W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 235 65 1000 1PC 1 JDR110V65WKM/5E11 07000296 -
Discontinued
[x]
1400 105 40 500 1PC 1 JDR110V40WKM/5E11 07000287 -
Discontinued
[x]
ADD TO CART

Related Products