Buy more than* S$200* and get FREE SHIPPING

Mini Halogen Bulb, 12V

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Finishing
Clear
Valve Diameter (phi mm)
11
Rated Lamp Power (W)
100
Rating Life (Hours)
2000
Total Luminous Flux (Lm)
2400
Connector
GY6.35
Type
Halogen bulb
Length (mm)
42
Type
100W type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J12V100WA 03398403 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Light source for polarization microscope
3
From Japan
On 2014-11-06 16:58:21
The halogen lamp originally used for the Olympus polarization microscope BH - 2 is Philips 7724I 12V 100 W / H 20, but it was purchased as a substitute for this. The direction of the filament is different from that of Philips, but it was able to be used without problems.
This review is about item#03398403.
Used for projection
5
From Japan
On 2013-07-08 00:00:19
Because it seemed to be a cheap and stable item.
This review is about item#03398403.

Related Products