Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip CCGT-FR / LU

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.,
2015 Trusco Published Pages
1 0509
Clearance Angle Alpha (degree)
7
Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Corner Height Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Corner Radius (mm)
0.2
Corner R (mm)
0.2
Dimension d (phi mm)
2.8
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Thickness T (mm)
2.38
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Dimensions A (mm)
6.35
Thickness (mm)
2.38
Material
KW10
TRUSCO Part Number
139-9985
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 CCGT060202FL-U 04874685 119.99 SGD
In stock
ADD TO CART

Related Products