Buy more than* S$200* and get FREE SHIPPING

Pure Small Roller Handle Set

5.00 (2)
Material (Trim)
Acrylics, polyester
Trim Length (mm)
13
Set Contents
Handle - one, small roller - one
Specification
With handle for roller., Includes handle for rollers
...see all>
Product Options
ADD TO CART
Roller Size (inch) Roller Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Size (inch) Roller Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 100 1Set 1 12360 07559912 8.99 SGD
In stock
6 150 1Set 1 12361 07559921 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical painting
5
From Japan
On 2014-10-08 13:27:43
It can be used without any problem even if it is used in oil paint or immersed in paint.
This review is about item#07559912.
Used to paint the ship's bottom paint of a ship
5
From Japan
On 2009-08-13 14:22:18
It is easy to use and very good.
This review is about item#07559921.

Related Products