Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Measuring Range (MPa) Connection Diameter Case Shape Type Outer Diameter (phi mm) Joint Size Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (MPa) Connection Diameter Case Shape Type Outer Diameter (phi mm) Joint Size Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-5, 0-5 G1/4, G1/4 A, A - 60, 60 - - 1pc(s) 1 -- 08230494 51.99 SGD
Shipped after 2018-01-26
- - Embedded D-type General-purpose pressure gauge 60 G1/4B 0 to 1.6MPa 1PC 1 HNT-221D-1.6MPa 03357584 35.99 SGD
Shipped after 2018-01-29
- - Embedded D-type General-purpose pressure gauge 60 G1/4B 0 to 1.0MPa 1PC 1 HNT-221D-1MPa 03357566 35.99 SGD
Shipped after 2018-01-22
- - - - 60, 60 G1/4B, G1/4B 0-0.2MPa, 0-0.2MPa 1pc(s) 1 -- 03357541 38.99 SGD
Shipped after 2018-01-29
- - - - 60, 60 G1/4B, G1/4B 0-0.5MPa, 0-0.5MPa 1pc(s) 1 -- 03357557 35.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment repair
5
From Japan
On 2015-02-23 17:31:17
Until now, we have been using the same model, so it is continuous use. Price is reasonable ...
This review is about item#03357566.

Related Products