Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge, All Purpose

3.33 (6)
Outer Diameter (phi mm)
60
Joint Size
G1/4B (PF)
...see all>
Product Options
ADD TO CART
Measuring Range (MPa) Material (connection) Case Shape Dimensions d (inch) Type Dimensions n (mm) Dimensions f (mm) Dimension h (mm) Material (case) Pricision Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (MPa) Material (connection) Case Shape Dimensions d (inch) Type Dimensions n (mm) Dimensions f (mm) Dimension h (mm) Material (case) Pricision Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 40 - Type B Vertical flanged - - - - - - - - -   1PC 1 HNT-221B-40MPa 06707574 119.99 SGD
Shipped after 2018-01-30
0 to 40 - No A-type vertical spit - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HNT-221A-40MPa 06707565 91.99 SGD
Shipped after 2018-01-30
0 to 7.0 - No A-type vertical spit - General-purpose pressure gauge - - - - - - -   1PC 1 HNT-221A-7MPa 03356683 33.99 SGD
In stock
0 - 10 - A type and vertical type with no flange. - General-purpose pressure gauge - - - - - - -   1PC 1 HNT-221A-10MPa 03356692 38.99 SGD
In stock
0 - 16 - With no A type vertical type flange - General-purpose pressure gauge - - - - - - -   1PC 1 HNT-221A-16MPa 03356701 38.99 SGD
Shipped after 2018-01-26
0 - 20 - With no A type vertical type flange - General-purpose pressure gauge - - - - - - -   1PC 1 HNT-221A-20MPa 03356717 38.99 SGD
In stock
0 - 25 Co., Ltd. C3604 (Bourdon tube) C2700T With no A type vertical type flange 1/4 General-purpose pressure gauge 11.5 14 56 Chrome-plated iron +/- 1.6%F.S 87.5 14   1PC 1 HNT-221A-25MPa 03356726 38.99 SGD
In stock
0 - 2.5 - A type and vertical type with no flange. - General-purpose pressure gauge - - - - - - -   1PC 1 HNT-221A-2.5MPa 03356744 25.99 SGD
In stock
0 - 3.5 Co., Ltd. C3604(Bourdon tube) C2700T A type and vertical type with no flange. 1/4 General-purpose pressure gauge 11.5 14 56 Chrome-plated iron +/-1.6%F.S 87.5 14   1PC 1 HNT-221A-3.5MPa 03356753 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Power atomizer
5
From Japan
On 2017-09-20 19:18:53
I am worried because it is a general purpose but it is used without problems. It is big and the numbers are easy to see.
This review is about item#3356683.
High-pressure washing machine
1
From Japan
On 2017-08-08 20:01:10
At first I was fine but it broke down on the way. Not durable Somehow Monotaro san.
This review is about item#3356726.
To make woodwooding machine (hydraulic pressure) and to know the pressure
5
From Japan
On 2017-07-07 15:13:46
Since it was a human being for a long time, although Pascal display had a sense of incompatibility at the beginning, it was treated as a problem of familiarity.
This review is about item#03356726.
Equipment Maintenance
4
From Japan
On 2017-05-02 16:41:12
I bought it for exchange with an existing one. I can use it without problems.
This review is about item#03356701.
Use it as a gauge of hydraulic pressure.
4
From Japan
On 2014-11-19 13:28:29
We are investigating durability, but I would like to price down.
This review is about item#03356726.
Machine hydraulic gauge
1
From Japan
On 2009-11-14 07:07:24
In one week after using it, the tip of the needle turned slightly downward.
This review is about item#03356692.

Related Products