Buy more than* S$200* and get FREE SHIPPING

Glycerin Pressure Gauge

Materials (share)
SUS316
Materias (Bourdon Tube)
SUS316
Outside Diameter (phi)
100
...see all
Product Options
ADD TO CART
Joint Size Measuring Range Case Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint Size Measuring Range Case Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/2B 0 to 1.0MPa No A-type vertical spit Glycerin input pressure gauge 1PC 1 GV42-143-1MPa 03767242 169.90 SGD
Shipped after 2017-01-23
G1/2B 0 to 7.0MPa No A-type vertical spit - 1PC 1 GV42-143-7MPa 03767346 229.90 SGD
Shipped after 2017-01-27
G3/8B 0 to 1.0MPa Type B Vertical flanged - 1PC 1 GV42-233-1MPa 03767452 169.90 SGD
Shipped after 2017-01-31
G1/2B 0 to 1.0MPa Type B Vertical flanged - 1PC 1 GV42-243-1MPa 03767662 169.90 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products