Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Glycerin Pressure Gauge

5.00 (1)
Materials (share)
SUS316
Materias (Bourdon Tube)
SUS316
Outside Diameter (phi)
60
Joint Size
G1/4B
Case Shape
Embedded D-type
...see all
Product Options
ADD TO CART
Type Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glycerin input pressure gauge 0 to 15MPa 1PC 1 GV55-123-15MPa 68488332 129.90 SGD
In stock
- 0 to 35MPa 1PC 1 GV55-123-35MPa 03768816 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the pressure gauge of the hydraulic
5
From Japan
On 2014-10-19 23:02:52
It is still the best. Because the machine with a vibration It was good in the glycerin-filled Design also liked simple.
This review is about item#68488332.

Related Products