Buy more than* S$200* and get FREE SHIPPING

Glycerin Input Pressure Gauge 60Φ Vertical Type

5.00 (1)
Materials (share)
SUS316
Materias (Bourdon Tube)
SUS316
Glass
Organic glass
Material (case)
SUS304
Outside Diameter (phi)
60
Joint Size
G1/4B
Weight (kg)
About 0.3
...see all
Product Options
ADD TO CART
Type Measurement Fluid Pricision Operating Temperature Range (deg C) Measuring Range Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Measurement Fluid Pricision Operating Temperature Range (deg C) Measuring Range Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glycerin input pressure gauge Liquid or gas Standard (+ / -1.5% FS) -5 to 45 0 to 0.5MPa No A-type vertical spit 1PC 1 GV50-123-0.5MPa 03768231 83.73 SGD
Shipped after 2017-03-01
Glycerin input pressure gauge Liquid or gas Standard (+ / -1.5% FS) -5 to 45 0 to 25MPa No A-type vertical spit 1PC 1 GV50-123-25MPa 03768301 109.90 SGD
In stock
Glycerin input pressure gauge Liquid or gas Standard (+ / -1.5% FS) -5 to 45 0 to 0.6MPa No A-type vertical spit 1PC 1 GV50-123-0.6MPa 03768247 83.73 SGD
Shipped after 2017-03-01
Glycerin input pressure gauge Liquid or gas Standard (+ / -1.5% FS) -5 to 45 0 to 50MPa No A-type vertical spit 1PC 1 GV50-123-50MPa 03768353 119.90 SGD
In stock
Glycerin input pressure gauge Liquid or gas Standard (+/- 1.5% FS) -5 to 45 0 to 1.0MPa No A-type vertical spit 1PC 1 GV50-123-1MPa 03768283 83.73 SGD
In stock
Glycerin input pressure gauge Liquid or gas Standard (+/- 1.5% FS) -5 to 45 0 to 10MPa No A-type vertical spit 1PC 1 GV50-123-10MPa 03768265 94.07 SGD
In stock
- Gas or liquid (+/- 1.5% F.S.) Standard -5 to 45 0 to 0.2MPa No A-type vertical spit 1PC 1 GV50-123-0.2MPa 03768204 83.73 SGD
In stock
- Gas or liquid (+/- 1.5% F.S.) Standard -5 to 45 0 to 70MPa No A-type vertical spit 1PC 1 GV50-123-70MPa 03768371 119.90 SGD
In stock
Glycerin input pressure gauge Liquid or gas Standard (+/-1.5% FS) -5 - 45 0 - 15MPa No A-type vertical spit 1PC 1 GV50-123-15MPa 03768274 109.90 SGD
In stock
Glycerin filled pressure gauge Gas or liquid STANDARD (+/- 1.5% F.S.) -5 - 45 0 - 35MPa A type vertical type with no flange 1PC 1 GV50-123-35MPa 03768335 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in high pressure hydraulic circuit of imported equipment [to change to the MPA display from PSI display]
5
From Japan
On 2015-09-08 16:51:06
This several times that although Nashi no problem to buy in to, I think that is a manufacturer product finish including can truly trust in the world.
This review is about item#03768301.

Related Products