Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge Including Glycerin

5.00 (1)
2014 TRUSCO Published Page
1-1093
Materials (share)
SUS316
Materias (Bourdon Tube)
SUS316
Outside Diameter (phi)
75
Joint Size
G3/8B
Case Shape
No A-type vertical spit
...see all
Product Options
ADD TO CART
Measuring Range TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 3.5MPa 161-4525 1PC 1 GV51-133-3.5MPa 02001544 129.90 SGD
Shipped after 2017-08-24
0 to 5.0MPa 161-4533 1PC 1 GV51-133-5.0MPa 02001562 169.90 SGD
Shipped after 2017-08-22
0 to 1.5MPa 161-4495 1PC 1 GV51-133-1.5MPa 02001483 129.90 SGD
Shipped after 2017-08-22
0 to 2.5MPa 161-4517 1PC 1 GV51-133-2.5MPa 02001526 129.90 SGD
Shipped after 2017-08-22
0 to 7.0MPa 161-4541 1PC 1 GV51-133-7.0MPa 02001587 169.90 SGD
Shipped after 2017-08-22
0 to 0.3MPa 161-4452 1PC 1 GV51-133-0.3MPa 02001431 129.90 SGD
Shipped after 2017-08-22
0 to 0.1MPa 161-4436 1PC 1 GV51-133-0.1MPa 02001413 129.90 SGD
Shipped after 2017-08-22
0 to 0.4MPa 161-4461 1PC 1 GV51-133-0.4MPa 02001447 129.90 SGD
Shipped after 2017-08-22
0 to 0.2MPa 161-4444 1PC 1 GV51-133-0.2MPa 02001422 129.90 SGD
Shipped after 2017-08-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooling water pump 18.5 kW Normal operation pressure 0.50 to 0.70 MPa 24 hour operation Two units are alternately operated every half month
5
From Japan
On 2012-04-26 18:36:25
I bought it in February 2008 and installed it. Until then, I have used a general pressure gauge, but it was in the condition that it has been affected by severe vibration and pressure up and down or lifetime has not changed for almost a year, almost every year. As of April 2012, neither of the two have failed even once. The behavior and precision of the pointer are also good, and the reliability of the pump also improved. I am very satisfied. Although it is used with raising the safety plug of the head (yellow cap), a very small amount of filling liquid leaks out from this plug at the beginning, so it is necessary to pay attention only to this point.
This review is about item#02001474.

Related Products