Buy more than* S$200* and get FREE SHIPPING

Standard Type Pressure Gauge Indoor, 100phi, General Use

5.00 (2)
Materials (share)
YBsC3
Materias (Bourdon Tube)
C6872T
Outside Diameter (phi)
100
Case Shape
No A-type vertical spit
...see all
Product Options
ADD TO CART
Joint Size Measuring Range TRUSCO Part Number Type 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint Size Measuring Range TRUSCO Part Number Type 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3/8B 0 to 1.6MPa 158-0426 - 1-1085 1PC 1 AE10-131-1.6MPa 02000826 69.59 SGD
Shipped after 2017-08-30
G3/8B 0 to 0.6MPa 158-0400 - 1-1085 1PC 1 AE10-131-0.6MPa 02000792 69.12 SGD
In stock
G3/8B 0 to 0.25MPa 158-0388 - 1-1085 1PC 1 AE10-131-0.25MPa 02000774 69.12 SGD
Shipped after 2017-08-31
G3/8B 0 to 25MPa - - - 1PC 1 AE10-131-25MPa 03735304 129.90 SGD
In stock
G1/2B 0 to 0.2MPa - - - 1PC 1 AE10-141-0.2MPa 03735821 69.59 SGD
Shipped after 2017-08-30
G3/8B 0 to 4.0MPa 158-0442 - 1-1085 1PC 1 AE10-131-4.0MPa 02000853 95.98 SGD
In stock
G3/8B 0 to 2.5MPa 158-0434 - 1-1085 1PC 1 AE10-131-2.5MPa 02000844 69.12 SGD
In stock
G1/2B 0 to 20MPa - - - 1PC 1 AE10-141-20MPa 03735943 129.90 SGD
Shipped after 2017-08-30
G1/2B 0 to 35MPa - - - 1PC 1 AE10-141-35MPa 03736004 129.90 SGD
Shipped after 2017-08-30
G3/8B 0 to 0.16MPa 158-0370 - 1-1085 1PC 1 AE10-131-0.16MPa 02000756 69.59 SGD
Shipped after 2017-08-30
G3/8B 0 to 1.0MPa 158-0418 Common type pressure gauge - 1PC 1 AE10-131-1.0MPa 02000817 69.12 SGD
In stock
G3/8B 0 to 0.4MPa 158-0396 - 1-1085 1PC 1 AE10-131-0.4MPa 02000783 69.12 SGD
In stock
G3/8B 0 to 0.1MPa 158-0361 - 1-1085 1PC 1 AE10-131-0.1MPa 02000765 69.59 SGD
Shipped after 2017-08-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For discharge pressure measurement of simple water supply pump
5
From Japan
On 2015-02-18 08:24:34
Compared with 1st flow manufacturer product, it is inferior to both function and design. I dare say that there is a slight vibration that may occur on the needle.
This review is about item#03736004.
Control of pressure in furnace
5
From Japan
On 2013-11-25 19:15:55
It is large and easy to see.
This review is about item#02000817.

Related Products