Buy more than* S$200* and get FREE SHIPPING

Sealed-type Pressure Gauge, Outdoor Type, 75Φ

Materials (share)
CAC203
Materias (Bourdon Tube)
C6872T
Outside Diameter (phi)
75
Joint Size
G3/8B
...see all>
Product Options
ADD TO CART
Type 2014 TRUSCO Published Page Measuring Range Case Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type 2014 TRUSCO Published Page Measuring Range Case Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-1092 0 to 0.6MPa No A-type vertical spit 161-4312 1PC 1 BC10-131-0.6MPa 02000914 109.90 SGD
Shipped after 2017-12-19
- 1-1092 0 to 1.6MPa No A-type vertical spit 161-4339 1PC 1 BC10-131-1.6MPa 02000941 119.90 SGD
Shipped after 2017-12-19
- 1-1092 0 to 2.5MPa No A-type vertical spit 161-4347 1PC 1 BC10-131-2.5MPa 02000966 109.90 SGD
Shipped after 2017-12-19
- 1-1092 0 to 4.0MPa No A-type vertical spit 161-4355 1PC 1 BC10-131-4.0MPa 02000975 139.90 SGD
Shipped after 2017-12-19
- 1-1092 0 to 6.0MPa No A-type vertical spit 161-4363 1PC 1 BC10-131-6.0MPa 02000984 139.90 SGD
Shipped after 2017-12-19
- 1-1092 0 to 0.1MPa No A-type vertical spit 161-4274 1PC 1 BC10-131-0.1MPa 02000887 109.90 SGD
Shipped after 2017-12-18
- 1-1092 0 to 0.25MPa No A-type vertical spit 161-4291 1PC 1 BC10-131-0.25MPa 02000896 109.90 SGD
Shipped after 2017-12-19
- 1-1092 0 to 0.4MPa No A-type vertical spit 161-4304 1PC 1 BC10-131-0.4MPa 02000905 109.90 SGD
Shipped after 2017-12-19
- 1-1092 0 to 0.16MPa No A-type vertical spit 161-4282 1PC 1 BC10-131-0.16MPa 02000871 109.90 SGD
Shipped after 2017-12-19
Sealed type pressure gauge - 0 - 1.0MPa A Type vertical type, without flange 161-4321 1PC 1 BC10-131-1.0MPa 02000932 109.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products