Buy more than* S$200* and get FREE SHIPPING

Purpose
Side milling Semi-finishing and finishing treatments
Helix Angle (Degree)
30
Shank Diameter Tolerance
h7
Blade Diameter Tolerance
0 - -0.1
Work Material
Wrought aluminum alloys
Number of Blades
1
Material
Cobalt HSS (high speed steel) HSS-Co
...see all
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 8 12 60 1PC 1 1AL 4.0 06698115 27.73 SGD
In stock
5 8 15 60 1PC 1 1AL 5.0 06698124 27.73 SGD
In stock
6 8 15 60 1PC 1 1AL 6.0 06698133 27.73 SGD
In stock
8 8 20 75 1PC 1 1AL 8.0 06698142 34.48 SGD
In stock
10 10 25 90 1PC 1 1AL 10.0 06698151 37.45 SGD
In stock
ADD TO CART

Related Products