Buy more than* S$200* and get FREE SHIPPING

Shank Diameter Tolerance
h7
Helix Angle
30degree
...see all>
Product Options
ADD TO CART
Overall Length (mm) Number of Blades Blade Diameter Blade Diameter Tolerance Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Number of Blades Blade Diameter Blade Diameter Tolerance Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 4 6.0 0--0.05 6 20.0 1pc 1 HQR 6.0 06696977 48.99 SGD
Shipped after 2018-02-23
90 4 7.0 0--0.05 8 25.0 1pc 1 HQR7.0 06696986 52.99 SGD
Shipped after 2018-02-23
90 4 8.0 0--0.05 8 25.0 1pc 1 HQR 8.0 06696995 52.99 SGD
Shipped after 2018-02-23
110 4 11.0 0--0.05 12 40.0 1pc 1 HQR 11.0 06697022 72.99 SGD
Shipped after 2018-02-23
110 4 12.0 0--0.05 12 40.0 1pc 1 HQR 12.0 06697031 72.99 SGD
Shipped after 2018-02-23
180 6 32.0 0--0.1 32 80.0 1pc 1 HQR 32.0 06697205 269.99 SGD
Shipped after 2018-02-23
110 4 13.0 0--0.1 12 40.0 1pc 1 HQR 13.0 06697047 78.99 SGD
Shipped after 2018-02-23
110 4 14.0 0--0.1 12 40.0 1pc 1 HQR 14.0 06697056 78.99 SGD
Shipped after 2018-02-23
140 5 22.0 0--0.1 20 55.0 1pc 1 HQR 22.0 06697135 129.99 SGD
Shipped after 2018-02-23
160 5 28.0 0--0.1 25 75.0 1pc 1 HQR 28.0 06697187 179.99 SGD
Shipped after 2018-02-23
160 6 30.0 0--0.1 25 80.0 1pc 1 HQR 30.0 06697196 219.99 SGD
Shipped after 2018-02-23
160 5 24.0 0--0.1 25 70.0 1pc 1 HQR 24.0 06697153 159.99 SGD
Shipped after 2018-02-23
200 6 45.0 0--0.1 42 110.0 1pc 1 HQR 45.0 06697232 529.99 SGD
Shipped after 2018-02-23
225 6 50.0 0--0.1 42 120.0 1pc 1 HQR 50.0 06697241 629.99 SGD
Shipped after 2018-02-23
110 4 15.0 0--0.1 12 40.0 1pc 1 HQR 15.0 06697065 86.99 SGD
Shipped after 2018-02-23
125 4 16.0 0--0.1 16 50.0 1pc 1 HQR 16.0 06697074 91.99 SGD
Shipped after 2018-02-23
180 6 35.0 0--0.1 32 90.0 1pc 1 HQR 35.0 06697214 279.99 SGD
Shipped after 2018-02-23
100 4 9.0 0--0.05 10 35.0 1pc 1 HQR 9.0 06697004 58.99 SGD
Shipped after 2018-02-23
140 4 19.0 0--0.1 16 55.0 1pc 1 HQR 19.0 06697101 109.99 SGD
Shipped after 2018-02-23
125 4 17.0 0--0.1 16 50.0 1pc 1 HQR 17.0 06697083 95.99 SGD
Shipped after 2018-02-23
140 4 20.0 0--0.1 20 55.0 1pc 1 HQR 20.0 06697117 109.99 SGD
Shipped after 2018-02-23
140 4 21.0 0--0.1 20 55.0 1pc 1 HQR 21.0 06697126 129.99 SGD
Shipped after 2018-02-23
125 4 18.0 0--0.1 16 50.0 1pc 1 HQR 18.0 06697092 95.99 SGD
Shipped after 2018-02-23
160 5 23.0 0--0.1 20 70.0 1pc 1 HQR 23.0 06697144 149.99 SGD
Shipped after 2018-02-23
100 4 10.0 0--0.05 10 35.0 1pc 1 HQR 10.0 06697013 58.99 SGD
Shipped after 2018-02-23
160 5 25.0 0--0.1 25 70.0 1pc 1 HQR 25.0 06697162 159.99 SGD
Shipped after 2018-02-23
160 5 26.0 0--0.1 25 70.0 1pc 1 HQR 26.0 06697171 169.99 SGD
Shipped after 2018-02-23
200 6 40.0 0--0.1 32 100.0 1pc 1 HQR 40.0 06697223 399.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For wood carving (rough carving)
5
From Japan
On 2017-02-10 20:51:52
I used it with the same number of revolutions as the conventional end mill, but the chips are comfortable without clinging to the end mill.
This review is about item#6696977.

Related Products