Buy more than* S$200* and get FREE SHIPPING

AI Mercury Lamp, Reflection Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
4100
Mean Color Rendring Rating (Ra)
40
Rating Life (Hours)
12000
Beam Angle (degrees)
130
Connector
E39
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Tube Outside Diameter (phi mm) Overall Length (mm) Correlated Color Temperature (K) TRUSCO Part Number Axis Luminosity (cd) Lamp Voltage (V) Lamp Efficiency (Lm/W) Beam Flux (Lm) Rated Lamp Power (W) Lamp Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Tube Outside Diameter (phi mm) Overall Length (mm) Correlated Color Temperature (K) TRUSCO Part Number Axis Luminosity (cd) Lamp Voltage (V) Lamp Efficiency (Lm/W) Beam Flux (Lm) Rated Lamp Power (W) Lamp Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15500 183 315 4100 308-8197 4200 130 39 12900 400 3.3 1PC 1 HRF400X 06599573 61.89 SGD
Shipped after 2017-01-23
6900 183 305 4100 308-8162 1860 120 35 5800 200 1.9 1PC 1 HRF200X 06651556 56.72 SGD
Shipped after 2017-01-24
42500 280 425 4100 293-3748 11000 130 45 36500 1000 8.3 1PC 1 HRF1000X 03332682 218.35 SGD
Shipped after 2017-01-27
29500 280 425 - 308-8201 7900 130 43 25500 700 5.9 1PC 1 HRF700X 03332621 183.91 SGD
Shipped after 2017-01-27
11200 183 305 4100 308-8189 2700 130 38 9300 300 2.5 1PC 1 HRF300X 06728023 59.30 SGD
Shipped after 2017-01-23
ADD TO CART