NoteBuy more than* S$200* and get FREE SHIPPING

Mercury Lamp, Reflection Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degree)
130
Central Luminous Intensity (cd)
4000
Color Temperature (K)
3900
Outside Tube Diameter (phi mm)
183
Lamp Voltage (V)
130
Beam Flux (Lm)
12900
Mean Color Rendring Rating (Ra)
40
Rated Lamp Power (W)
400
Lamp Current (A)
3.3
Rating Life (Hours)
12000
Total Luminous Flux (Lm)
15500
Connector
E39
Type
Reflector form mercury lamp
Overall Length (mm)
305
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HRF400X 03390834 -
Discontinued
[x]

Related Products