Buy more than* S$200* and get FREE SHIPPING

Happy top

5.00 (2)
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
...see all
Product Options
ADD TO CART
Maximum Operating Speed (m/min) Abrasive Material Grain Size TRUSCO Part Number Outer Diameter (mm) Inner Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/min) Abrasive Material Grain Size TRUSCO Part Number Outer Diameter (mm) Inner Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67 A (alumina) 180 - - - 2-1761 1Box(20Sheet) 1 A180 100x15 06710435 109.90 SGD
In stock
69 - 400 321-8546 100 15 - 1box(20sheet) 1 A400 100 x15 06710462 109.90 SGD
In stock
67 A (Alumina) 40 321-8538 - - - 1Box(20Sheet) 1 A40 100x15 06710374 109.90 SGD
Shipped after 2017-03-06
67 A (Alumina) 60 321-8554 - - - 1Box(20Sheet) 1 A60 100x15 06710383 109.90 SGD
In stock
67 A (Alumina) 80 321-8562 - - - 1Box(20Sheet) 1 A80 100x15 06710392 109.90 SGD
In stock
67 A (Alumina) 100 321-8473 - - - 1Box(20Sheet) 1 A100 100x15 06710401 109.90 SGD
In stock
67 A (Alumina) 120 321-8481 - - - 1Box(20Sheet) 1 A120 100x15 06710417 109.90 SGD
In stock
67 A (Alumina) 240 321-8511 - - - 1Box(20Sheet) 1 A240 100x15 06710444 109.90 SGD
In stock
67 A (Alumina) 320 321-8520 - - - 1Box(20Sheet) 1 A320 100x15 06710453 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It's surface
5
From Japan
On 2017-01-11 23:48:13
Those that were looking for was found! If this not it is no good! Thank you very much!
This review is about item#6710462.
Polishing of weld bead of stainless
5
From Japan
On 2014-01-29 14:05:46
Normally use to have been satisfied.
This review is about item#06710383.

Related Products