Buy more than* S$200* and get FREE SHIPPING

Engine Cleaner

2.67 (3)
Purpose
Sprays cleaning fluid into machines, engines, tools for cleaning and drying.
Connecting Diameter D
G(PF)1/4
Control Valve F
Switching control
Outer Diameter C (mm)
5.5
Hole Diameter E (mm)
Cap hole 3.0 / 1.5 nozzle hole
Discharge Volume of (mL/min)
330(0.4MPa)
Unit Height B (mm)
75
Pattern Shape
Round spray
Air Consumption (L/min)
80(0.4MPa)
Body Weight (g)
375
Overall Length A (mm)
433
Material (Body)
Aluminum die-casting
Specification
For both
Accessories
Vinal suction hose (with strainer) 1.5M inner diameter 4mm x outter diameter 6mm one hose joint G(PF)1/4 female thread x 9phi hose mouth one
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07658156 49.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Use in engine parts other parts cleaning
3
From Japan
On 2012-01-12 17:09:36
Wonder if it as long as air adjustment at the stroke of the lever?
This review is about item#07658156.
Parts cleaning
1
From Japan
On 2011-04-22 20:05:49
After that, it is recommended that you buy a brand item out 1000 yen.
This review is about item#07658156.
Such as parts cleaning.
4
From Japan
On 2008-10-30 14:12:50
Finely can spray, easy-to-use. If a little more body is lightly, It should be noted that I think good.
This review is about item#07658147.

Related Products