Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Air Duster

2.50 (2)
Purpose
Please use as an air blower.
Nozzle Diameter
G1/4
Nozzle Diameter (phi mm)
2
Weight (g)
36
Material (Body)
POM (Black)
Overall Length (mm)
117
Connection Diameter
G1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07658131 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Squeeze the nozzle and press the button!
1
From Japan
On 2016-04-20 14:15:17
Air gushes out from the base of the button gigantically. Is packing disconnected?
This review is about item#07658131.
Improved to create a special order air duster.
4
From Japan
On 2012-02-28 14:26:35
Because it is made of resin, I would like you to sell metal items on PB.
This review is about item#07658131.

Related Products