Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gold Caster WJ Rubber Wheel B

4.33 (9)
Material
Steel
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (kg) Shaft Diameter A (mm) Brake Eccentricity E (mm) Shape Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Surface Processing Wheel Width (mm) Type Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (kg) Shaft Diameter A (mm) Brake Eccentricity E (mm) Shape Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Surface Processing Wheel Width (mm) Type Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 220 20 None 58 Swivel 11.5 140x140 112x112 240 Finishing UNIQLO over rhodium plated 45 Medium Load Rubber(withbearing) 1PC 1 WJ-180RB 06723001 53.99 SGD
In stock
75 80 10 Without 28 Universal car 9.5 82x82 63x63 100 Uni-chromium plating finish 32 Mid load Rubber (with a bearing) 1PC 1 WJ-75RB 06722965 14.99 SGD
In stock
100 100 12 Without 35 Universal vehicle 10.5 95x95 71x71 144 Uni-chromium plating finish 35 Mid load Rubber (with a bearing) 1PC 1 WJ-100RB 06722974 24.99 SGD
In stock
130 180 20 Without 40 Universal car 11 108x108 80x80 177 Uni-chromium plating finish 38 Mid load Rubber (with a bearing) 1PC 1 WJ-130RB 06722983 32.99 SGD
In stock
150 200 20 Without 45 Universal car 11 120x120 90x90 198 Uni-chromium plating finish 45 Mid load Rubber (with a bearing) 1PC 1 WJ-150RB 06722992 39.99 SGD
In stock
200 250 20 Without 58 Universal wheel 11.5 140 x 140 112 x 112 250 Uni-chromium plating finish 45 Mid load Rubber (with a bearing) 1PC 1 WJ-200RB 06723017 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Exchange of decayed casters
5
From Japan
On 2018-03-06 19:45:30
The castor of the trolley was decayed, the rubber became crumbly, rolling became worse, so measure the dimensions of the mounting part and order this product. It became comfortable.
This review is about item#6723001.
Workbench
5
From Japan
On 2017-11-03 17:37:54
It is inferior to the strength which I could buy cheaply because it is a campaign time from the home center
This review is about item#6722965.
To the carriage carrying the luggage!
5
From Japan
On 2017-07-05 15:42:58
I am very satisfied that you promptly ship. Thank you very much.
This review is about item#6723017.
Loading car mounting
3
From Japan
On 2017-05-15 10:59:34
Purchased for mounting the carriage, saved by cheap and quick response. Things can be used without problems.
This review is about item#6722974.
Mobile workbench construction
1
From Japan
On 2017-04-30 09:04:31
I shipped the same day on 29th April, so I ordered it and I am very sorry that the shipment is May 1st.
This review is about item#6722965.
As a repair product of maintenance tool
5
From Japan
On 2015-07-20 15:20:05
Because it was a low price, there was also a bit of anxiety at the time of ordering, but it was solid and there was no problem at all.
This review is about item#06722965.
For sports goods ball-and-shoot net move!
5
From Japan
On 2015-03-11 20:51:50
This is the best when it is inexpensive and massive when using something abundant.
This review is about item#06723001.
I am installing and exchanging it on a flight case for the movement of sound and lighting.
5
From Japan
On 2015-01-28 01:10:19
Until now I was using a hammer. Even though the price was not changed, it bent to Gignaggua and dragged. The flight case exchanged for the gold will move easily. Because the equipment is very heavy we are exchanging the mounting bolts because they are one size thick. Movement of the truck from the power gates to the loading platform is also easier by loading in a small number of people.
This review is about item#06722965.
Sound, Lighting Equipment Rack
5
From Japan
On 2014-12-11 11:36:59
I exchanged the equipment rack from 75 mm to 100 mm. The rubber casters' wheels are dirty, so you can clean the work. * * Very good.
This review is about item#06722974.

Related Products