Buy more than* S$200* and get FREE SHIPPING

Gold Caster, With Rubber Wheel BWith Stopper

4.60 (5)
Surface Processing
Uni-chromium plating finish
Type
Mid load
Material (Wheel)
Rubber (with a bearing)
Brake
Available
Material
Steel
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Shaft Diameter A (mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Allowable Load (kg) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Shaft Diameter A (mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Allowable Load (kg) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 10 28 9.5 82x82 63 x 63 100 32 80 Universal wheel S 1PC 1 WJ-75RB-S 06723026 19.99 SGD
Shipped after 2018-02-26
100 12 35 10.5 95x95 71x71 144 35 100 Universal wheel S 1PC 1 WJ-100RB-S 06723035 29.99 SGD
Shipped after 2018-02-26
130 20 40 11 108x108 80x80 177 38 180 Universal car S 1PC 1 WJ-130RB-S 06723044 42.99 SGD
Shipped after 2018-02-26
150 20 45 11 120x120 90x90 198 45 200 Universal wheel S 1PC 1 WJ-150RB-S 06723053 48.99 SGD
Shipped after 2018-02-26
200 20 58 11.5 140x140 112x112 250 45 250 Universal car S 1PC 1 WJ-200RB-S 06723062 67.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Caster change of cable box
5
From Japan
On 2016-02-29 16:48:09
Although it is used for a box for carrying a power cable etc. of about 100 to 200 kg and so on, it has become easier to start after exchanging for this caster. I decided this manufacturer as emphasizing initial transmission, but it was a correct answer. The price feels high compared to a monotaro caster or an unnamed caster, but I think that it is cheap as a result, considering that smooth running lasts for a long time. Recently I purchase monotaro casters and other made in japan casters separately. Personally, it is a manufacturer recommended for carrying heavy objects.
This review is about item#06723026.
Car for transporting small universal aircraft
3
From Japan
On 2016-02-09 15:20:44
Sound is quiet because it is rubber different from metal casters
This review is about item#06723026.
Installation of luggage carriage
5
From Japan
On 2015-11-07 13:01:44
It is a certain product. You can use it with confidence.
This review is about item#06723053.
On the work carriage
5
From Japan
On 2014-08-14 22:27:25
Rolling was also very good, it was a satisfactory product.
This review is about item#06723044.
Used as a caster for the bed.
5
From Japan
On 2014-04-13 13:27:20
The existing wheel was damaged and it was in trouble. Since it was a trolley made by order, I was saved because a perfect caster was found where I was worried whether the size would fit.
This review is about item#06723053.

Related Products