Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hyper Diamond Core Drill, Cutter

3.00 (4)
Specification
Material which can be bored / metal sliding boards, composite materials, mortar, block, ALC, extrusion molding cement, FRP, Japanese walls, tire
...see all>
Product Options
ADD TO CART
Cutter Length (mm) Effective Length (mm) Cutting Edge Diameter (phi mm) Chuck Dimensions (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutter Length (mm) Effective Length (mm) Cutting Edge Diameter (phi mm) Chuck Dimensions (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 130 (cutter length 160mm) 32 10 (S shank) 1-0210 379-2200 1PC 1 PCHPD032C 35129202 96.99 SGD
In stock
160 130 (cutter length 160mm) 45 - - - 1PC 1 PCHPD045C 06724837 97.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 25 - - - 1PC 1 PCHPD025C 35129184 96.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 35 - 1-0210 408-5647 1PC 1 PCHPD035C 35129211 96.99 SGD
Shipped after 2018-04-27
- 130 (cutter length 160mm) 50 - - - 1PC 1 PCHPD050C 35129236 96.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 70 - 1-0210 379-2242 1PC 1 PCHPD070C 35129272 149.99 SGD
Shipped after 2018-04-27
- 130 (cutter length 160mm) 75 - 1-0210 408-5663 1PC 1 PCHPD075C 35129281 129.99 SGD
Shipped after 2018-04-27
- 130 (cutter length 160mm) 115 - - - 1PC 1 PCHPD115C 35129367 219.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 150 - - - 1PC 1 PCHPD150C 35129412 289.99 SGD
Shipped after 2018-05-02
- 130 (cutter length 160mm) 165 - - - 1PC 1 PCHPD165C 35129446 369.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 85 - - - 1PC 1 PCHPD085C 35129306 129.99 SGD
Shipped after 2018-05-02
- 130 (cutter length 160mm) 105 - - - 1PC 1 PCHPD105C 35129342 219.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 210 - - - 1PC 1 PCHPD210C 35129473 549.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 160 - - - 1PC 1 PCHPD160C 35129437 299.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 300 - - - 1PC 1 PCHPD300C 35129516 1,839.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 140 - - - 1PC 1 PCHPD140C 35129403 289.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 38 - - - 1PC 1 PCHPD038C 35129227 96.99 SGD
Shipped after 2018-05-02
- 130 (cutter length 160mm) 55 - - - 1PC 1 PCHPD055C 35129245 96.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 60 - 1-0210 408-5655 1PC 1 PCHPD060C 35129254 97.99 SGD
Shipped after 2018-04-27
- 130 (cutter length 160mm) 95 - - - 1PC 1 PCHPD095C 35129324 149.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 250 - - - 1PC 1 PCHPD250C 35129491 1,179.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 260 - - - 1PC 1 PCHPD260C 35129507 1,179.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 310 - - - 1PC 1 PCHPD310C 35129525 1,839.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 170 - - - 1PC 1 PCHPD170C 35129455 349.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 220 - - - 1PC 1 PCHPD220C 35129482 549.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 80 - - - 1PC 1 PCHPD080C 35129297 129.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 90 - - - 1PC 1 PCHPD090C 35129315 149.99 SGD
Shipped after 2018-05-02
- 130 (cutter length 160mm) 100 - - - 1PC 1 PCHPD100C 35129333 219.99 SGD
Shipped after 2018-05-02
- 130 (cutter length 160mm) 155 - - - 1PC 1 PCHPD155C 35129421 289.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 29 - 1-0210 408-5639 1PC 1 PCHPD029C 35129193 96.99 SGD
Shipped after 2018-04-27
- 130 (cutter length 160mm) 110 - - - 1PC 1 PCHPD110C 35129351 219.99 SGD
Shipped after 2018-05-02
- 130 (cutter length 160mm) 120 - - - 1PC 1 PCHPD120C 35129376 259.99 SGD
Shipped after 2018-05-02
- 130 (cutter length 160mm) 125 - - - 1PC 1 PCHPD125C 35129385 259.99 SGD
Shipped after 2018-05-02
- 130 (cutter length 160mm) 130 - - - 1PC 1 PCHPD130C 35129394 289.99 SGD
Shipped after 2018-05-07
- 130 (cutter length 160mm) 200 - - - 1PC 1 PCHPD200C 35129464 419.99 SGD
Shipped after 2018-05-02
- 130 (cutter length of 160 mm) 65 13 (L shank) - 379-2234 1PC 1 PCHPD065C 35129263 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Cospara is good
5
From Japan
On 2017-04-17 10:20:00
It is quite expensive to ask the supplier to install it, if you can open it yourself, the tools will be in one place, because you want to add 3 places, the cost is quite down.
This review is about item#35129254.
Drilling a block
2
From Japan
On 2015-04-07 20:42:18
If it is only a block, a hole will open well but if there is mortar inside it hard to open a hole and it did not work
This review is about item#35129263.
Air conditioning construction
4
From Japan
On 2014-06-21 18:32:53
It is less than expected · · ·
This review is about item#35129272.
Drill in blocks and bricks.
1
From Japan
On 2011-08-06 21:45:51
Application in the product introduction column? Please remove the brick from. I bought it because I wrote a brick, so I did not open a hole. I thought of paying garbage. I think makers are irresponsible considerably.
This review is about item#35129263.

Related Products