Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rod Diameter (phi mm) Proof Strength (N/mm2) JIS Standard Yield Point (N/mm2) Stick Length (mm) Tensile Strength (N/mm2) Elongation (%) Absorbed Amount Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Proof Strength (N/mm2) JIS Standard Yield Point (N/mm2) Stick Length (mm) Tensile Strength (N/mm2) Elongation (%) Absorbed Amount Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - - - 350 - - -   1box(20kg) 1 NC-39 29886912 669.99 SGD
Shipped after 2018-05-25
2 - - - 250 - - -   1box(2kg) 1 NC-39 62976244 95.99 SGD
Shipped after 2018-05-25
4 - - - 350 - - - *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 NC-39 62976253 219.99 SGD
Shipped after 2018-05-25
2 - - - 250 - - -   1box(20kg) 1 NC-39 29886903 879.99 SGD
Shipped after 2018-05-25
5 - - - 350 - - - *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 NC-39 62976262 199.99 SGD
Shipped after 2018-05-25
4 (0.2%, one case) 410 - 410 (one case) 350 590 (one case) 39 (one case) 62J / energy (one case)   1Box(5kgx4Box) 1 NC-39 07247046 749.99 SGD
Shipped after 2018-05-28
3.2 - Z3221 D309-16 - 350 - - -   1Box(5kgx4Box) 1 NC-39 06728172 809.99 SGD
Shipped after 2018-05-25
2.6 (0.2%, one case) 410 - 410 (one case) 300 590 (one case) 39 (one case) 62J / energy (one case)   1Box(2kgx10Box) 1 NC-39 07247037 849.99 SGD
Shipped after 2018-05-25
2.6 410 (0.2%, example) - 410 (example) 300 590 (example) 39 (example) 62J/energy (example)   1Box(2kg) 1 NC-39 09520734 89.99 SGD
In stock
3.2 410 (0.2%, example) - 410 (example) 350 590 (example) 39 (example) 62J/energy (example)   1Box(5kg) 1 NC-39 09520743 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding of dissimilar materials, base of hard-to-hard material
4
From Japan
On 2014-12-01 21:26:18
I purchase NC 39 - 2.6 mm & 3.2 mm from time to time, but if 4.0 mm handles it in 5 kg unit I would like to purchase it as well. Please consider by all means.
This review is about item#09520743.

Related Products