Buy more than* S$200* and get FREE SHIPPING

Cobalt HSS Byte

5.00 (1)
Hardness HRC
68 to 69
Material
Cobalt HSS (high speed steel)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Dimensions A (mm) Height (mm) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimensions A (mm) Height (mm) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 8 200 8 1PC 1 8Square x 200 06733203 86.57 SGD
Shipped after 2017-09-29
- - 8 160 8 1PC 1 8Square x 160 06611324 68.40 SGD
Shipped after 2017-10-03
- - 8 100 8 1PC 1 8Square x 100 06733194 41.32 SGD
In stock
- - 25 200 25 1PC 1 25Square x 200 06733386 449.90 SGD
N/A
- - 10 160 10 1PC 1 10Square x 160 06733246 79.48 SGD
Shipped after 2017-09-29
- - 10 125 10 1PC 1 10Square x 125 06733237 63.61 SGD
Shipped after 2017-10-03
- - 10 100 10 1PC 1 10Square x 100 06733221 54.30 SGD
Shipped after 2017-09-29
- - 14 100 14 1PC 1 14Square x 100 06733291 93.69 SGD
Shipped after 2017-10-03
- - 12 200 12 1PC 1 12Square x 200 06733282 139.90 SGD
Shipped after 2017-10-03
- - 12 160 12 1PC 1 12Square x 160 06733273 119.90 SGD
Shipped after 2017-10-03
- - 12 100 12 1PC 1 12Square x 100 06733264 68.51 SGD
In stock
- - 7 200 7 1PC 1 7Square x 200 06733176 76.90 SGD
Shipped after 2017-09-29
- - 6 100 6 1PC 1 6Square x 100 06733142 34.54 SGD
Shipped after 2017-10-03
63 4 4 63 4 1PC 1 4Square x 63 06733106 19.30 SGD
In stock
- - 5 63 5 1PC 1 5Square x 63 06733115 24.59 SGD
N/A
- - 5 160 5 1PC 1 5Square x 160 06733124 41.32 SGD
In stock
- - 10 63 10 1PC 1 10Square x 63 06733212 47.26 SGD
Shipped after 2017-09-29
- - 6 63 6 1PC 1 6Square x 63 06733133 33.56 SGD
Shipped after 2017-10-03
- - 6 200 6 1PC 1 6Square x 200 06733167 55.58 SGD
Shipped after 2017-10-03
63 8.0 8 63 8 1PC 1 8Square x 63 06733185 28.92 SGD
Shipped after 2017-10-03
- - 20 200 20 1PC 1 20Square x 200 06733377 309.90 SGD
Shipped after 2017-09-29
- - 14 160 14 1PC 1 14Square x 160 06733307 139.90 SGD
Shipped after 2017-09-29
- - 20 160 20 1PC 1 20Square x 160 06733361 279.90 SGD
Shipped after 2017-09-29
- - 18 200 18 1PC 1 18Square x 200 06733352 279.90 SGD
Shipped after 2017-09-29
- - 16 200 16 1PC 1 16Square x 200 06733343 239.90 SGD
Shipped after 2017-09-29
- - 16 160 16 1PC 1 16Square x 160 06733334 199.90 SGD
Shipped after 2017-09-29
- - 16 100 16 1PC 1 16Square x 100 06733325 119.90 SGD
Shipped after 2017-10-03
- - 14 200 14 1PC 1 14Square x 200 06733316 199.90 SGD
Shipped after 2017-10-03
- - 10 200 10 1PC 1 10Square x 200 06733255 93.69 SGD
Shipped after 2017-10-03
- - 6 160 6 1PC 1 6Square x 160 06733151 48.97 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2015-02-27 02:03:56
Ideal for processing small objects.
This review is about item#06733264.

Related Products