Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Link Chain for Chain Slings

5.00 (2)
Outer Width b (mm)
18.0
Breaking Load (kN)
40
Chain Pitch (P)(mm)
15.0
Weight (kg/m)
0.55
Wire Diameter (phi mm)
5.0
Working Load (t)
0.80
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV050-500 06736414 -
Discontinued
[x]
1000   1PC 1 SV050-1000 06736423 -
Discontinued
[x]
1500   1PC 1 SV050-1500 06736432 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it to hang a stone.
5
From Japan
On 2017-07-22 00:19:32
Durable and easy to use, I definitely want another point, I am still looking for a dealer.
This review is about item#06736466.
We incorporated it into prototype
5
From Japan
On 2010-11-23 15:07:51
Good
This review is about item#06736457.

Related Products