Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Breaking Load (kN) Dimension l (mm) Wire Diameter (phi mm) Dimension d (mm) Working Load (t) Weight (g) Set Contents TRUSCO Part Number Spring Pin Dimensions (mm) Compatible Kusaripin P Dimensions (mm) Normal JIS Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Load (kN) Dimension l (mm) Wire Diameter (phi mm) Dimension d (mm) Working Load (t) Weight (g) Set Contents TRUSCO Part Number Spring Pin Dimensions (mm) Compatible Kusaripin P Dimensions (mm) Normal JIS Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
630 more - 20.0 - 12.5 280 Kusaripin P: 1 pcs, spring pin: 1 - d:8,l:63 Chain sling d:25,l:73 8x63 1Set 1 VP200 06737342 -
Discontinued
[x]
Chain pin P: over 25 Chain pin P:18 Spring pins: 14 5.0 Chain pin P:6 Spring pins: 3 0.5 Chain pin P:4 Chain pin P: 1, spring pin: 1 282-8685 - For chain slings - Spring pin: 3x14 1Set 1 VP050 06874305 -
Discontinued
[x]
Chain pin P: over 63 Chain pin P:22 Spring pins: 20 6.3 Chain pin P:7.9 Spring pin :4 1.25 Chain pin P:8.4 Chain pin P: 1, spring pin: 1 282-8693 - For chain slings - Spring pin: 4x20 1Set 1 VP063 06737297 -
Discontinued
[x]
Chain pin P: over 100 Chain pin P:30 Spring pins: 25 8.0 Chain pin P:9.8 Spring pin :4 2.0 Chain pin P:18 Chain pin P: 1, spring pin: 1 282-8707 - For chain slings - Spring pin: 4x25 1Set 1 VP080 06737306 -
Discontinued
[x]
Chain pin P: over 160 Chain pin P:37 Spring pins: 32 10.0 Chain pin P:12.3 Spring pin :5 3.2 Chain pin P:34 Chain pin P: 1, spring pin: 1 282-8715 - For chain slings - Spring pin: 5x32 1Set 1 VP100 06737315 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Hanging iron board
5
From Japan
On 2015-02-16 15:42:12
I used wire slings until now, but I am very satisfied with a chain sling.
This review is about item#06737315.
I work at work.
5
From Japan
On 2014-09-12 18:41:39
Since it meets the products of other companies, there is nothing to say
Slinging
5
From Japan
On 2013-05-14 12:59:14
It seems to be strong with a primitive mechanism.
This review is about item#06737297.
Rubble-smearing
4
From Japan
On 2013-04-12 17:18:58
Easy to install and easy to work.
This review is about item#06874305.

Related Products