Buy more than* S$200* and get FREE SHIPPING

Chain Sling Multi Master Link L

Breaking Load (kN)
100 or more
Dimensions p (mm)
225
Dimensions b (mm)
146
Dimension t (mm)
12
Dimensions a (mm)
112
Wire Diameter (phi mm)
Single sling: 8.0 Double sling: 6.3
Dimension d (mm)
17
Working Load (t)
2.0
Weight (kg)
1.2
TRUSCO Part Number
281-2461
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL020 06737437 -
Discontinued
[x]
ADD TO CART

Related Products