Buy more than* S$200* and get FREE SHIPPING

Happy TOP disk phi 180

4.50 (2)
Maximum Rotation Speed (min-1[r. p.m])
8000
Hole Diameter (phi mm)
22
Diameter (phi mm)
180
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Abrasive Grain Inner Diameter (phi mm) Number of Blades Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Abrasive Grain Inner Diameter (phi mm) Number of Blades Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 120 sheets Alumina 320 1Sheet 1 SGOP180A11 05620456 18.99 SGD
Shipped after 2018-03-14
- - - 120 sheets Alumina 150 1Sheet 1 SGOP180A8 05620422 18.99 SGD
Shipped after 2018-03-05
- - - 120 sheets Alumina 180 1Sheet 1 SGOP180A9 05620431 18.99 SGD
Shipped after 2018-03-05
180 Z 22 - - 80 1sheet 1 SGOP180A5 05620395 18.99 SGD
In stock
- - - 120 sheets Alumina 40 1Sheet 1 SGOP180A3 05620377 19.99 SGD
In stock
- - - 120 sheets Alumina 60 1Sheet 1 SGOP180A4 05620386 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
4
From Japan
On 2014-09-19 17:59:47
It is good to have a price for the price.
This review is about item#05620395.
Processing of welded parts
5
From Japan
On 2013-09-20 14:53:09
I will not be wearing immediately.
This review is about item#05620377.

Related Products