Buy more than* S$200* and get FREE SHIPPING

Jet tap

4.25 (12)
Purpose
For tapping machines
...see all>
Product Options
ADD TO CART
Surface Processing Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Pitch Overall Length (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Pitch Overall Length (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Homo processing 45 19 M 24 3 120 Super high-speed steel (HSSE) 1-0289 104-2068 - 1PC 1 JET M 24 x 3 06750371 139.99 SGD
Shipped after 2018-04-27
Homo processing 38 17 M 22 1.5 115 Super high-speed steel (HSSE) - - - 1PC 1 JET M 22 x 1.5 06750362 119.99 SGD
Shipped after 2018-04-27
Homo processing 37 15 M 20 1.5 105 Super high-speed steel (HSSE) - - - 1PC 1 JET M 20 x 1.5 06750344 86.99 SGD
Shipped after 2018-04-27
Homo processing 13 3 M 2.3 0.4 42 Super high-speed steel (HSSE) 1-0289 104-1924 - 1PC 1 JET M 2.3 x 0.4 06750037 15.99 SGD
Shipped after 2018-04-24
Homo processing 37 14 M 18 2.5 100 Super high-speed steel (HSSE) - - - 1PC 1 JET M 18 x 2.5 06750317 74.99 SGD
Shipped after 2018-04-27
Homo processing 37 14 M 18 1.5 100 Super high-speed steel (HSSE) - - - 1PC 1 JET M 18 x 1.5 06750326 69.99 SGD
Shipped after 2018-04-27
Homo processing 32 12.5 M 16 2 95 Super high-speed steel (HSSE) 1-0289 104-2025 - 1PC 1 JET M 16 x 2 06750292 48.99 SGD
In stock
Homo processing 29 8.5 M 12 1.25 80 Super high-speed steel (HSSE) - - - 1PC 1 JET M 12 x 1.25 06750256 31.99 SGD
Shipped after 2018-04-27
Homo processing 24 7 M 10 1 75 Super high-speed steel (HSSE) - - - 1PC 1 JET M 10 x 1 06750222 26.99 SGD
Shipped after 2018-04-27
Homo processing 6 1.5 M 1 0.25 25 Super high-speed steel (HSSE) - - - 1PC 1 JET M 1 x 0.25 06749985 19.99 SGD
Shipped after 2018-04-27
Homo processing 22 7 M 9 1.25 72 Super high-speed steel (HSSE) - - - 1PC 1 JET M 9 x 1.25 06750195 20.99 SGD
Shipped after 2018-04-27
Homo processing 22 6.2 M 8 1 70 Super high-speed steel (HSSE) - - - 1PC 1 JET M 8 x 1 06750186 20.99 SGD
Shipped after 2018-04-27
Homo processing 19 6.2 M 7 1 65 Super high-speed steel (HSSE) - - - 1PC 1 JET M 7 x 1 06750161 14.99 SGD
Shipped after 2018-04-27
Homo processing 38 17 M 22 2.5 115 Super high-speed steel (HSSE) - - - 1PC 1 JET M 22 x 2.5 06750353 119.99 SGD
Shipped after 2018-04-27
Homo processing 30 10.5 M 14 2 88 Super high-speed steel (HSSE) 1-0289 104-2017 - 1PC 1 JET M 14 x 2 06750274 42.99 SGD
Shipped after 2018-04-27
Homo processing 7 2 M 1.4 0.3 30 Super high-speed steel (HSSE) - - M8 following will be protruding center. 1PC 1 JET M 1.4x 0.3 06750003 13.99 SGD
In stock
Homo processing 14 3 M 2.6 0.45 44 Super high-speed steel (HSSE) 1-0289 104-1932 M8 following will be protruding center. 1PC 1 JET M 2.6 x 0.45 06750046 12.99 SGD
In stock
Homo processing 19 6 M 6 0.75 62 Super high-speed steel (HSSE) - - - 1PC 1 JET M 6 x 0.75 06750152 13.99 SGD
Shipped after 2018-04-27
Homo processing 13 4 M 3.5 0.6 48 Super high-speed steel (HSSE) - - - 1PC 1 JET M 3.5 x 0.6 06750073 10.99 SGD
Shipped after 2018-04-27
Homo processing 29 8.5 M 12 1.5 82 Super high-speed steel (HSSE) - - - 1PC 1 JET M 12 x 1.5 06750247 28.99 SGD
Shipped after 2018-04-27
Homo processing 45 19 M 24 1.5 120 Super high-speed steel (HSSE) - - - 1PC 1 JET M 24 x 1.5 06750387 139.99 SGD
Shipped after 2018-04-27
Homo processing 4 1.5 M 0.8 0.2 25 Super high-speed steel (HSSE) - - - 1PC 1 JET M 0.8 x 0.2 06749976 19.99 SGD
Shipped after 2018-04-27
Homo processing 32 12.5 M 16 1.5 95 Super high-speed steel (HSSE) - - - 1PC 1 JET M 16 x 1.5 06750301 49.99 SGD
Shipped after 2018-04-27
Homo processing 7 3 M 1.7 0.35 35 Super high-speed steel (HSSE) - - - 1PC 1 JET M 1.7 x 0.35 06750012 13.99 SGD
In stock
Homo processing 6 1.5 M 1.2 0.25 25 Super high-speed steel (HSSE) - - - 1PC 1 JET M 1.2x 0.25 06749994 20.99 SGD
Shipped after 2018-04-27
Homo processing 16 5.5 M 5 0.9 60 Super high-speed steel (HSSE) - - - 1PC 1 JET M 5 x 0.9 06750116 10.99 SGD
Shipped after 2018-04-27
Homo processing 13 5 M 4 0.75 52 Super high-speed steel (HSSE) - - - 1PC 1 JET M 4 x 0.75 06750082 10.99 SGD
Shipped after 2018-04-27
Homo processing 29 8.5 M 12 1 80 Super high-speed steel (HSSE) - - - 1PC 1 JET M 12 x 1 06750265 34.99 SGD
Shipped after 2018-04-27
Homo processing 13 5 M 4 0.5 52 Super high-speed steel (HSSE) - - - 1PC 1 JET M 4 x 0.5 06750107 12.99 SGD
Shipped after 2018-04-27
Homo processing 11 4 M 3 0.6 46 Super high-speed steel (HSSE) - - - 1PC 1 JET M 3 x 0.6 06750055 10.99 SGD
Shipped after 2018-04-27
Homogenized process 12 3 M 2 0.4 40 Super high-speed-steel (HSSE) - 104-1916 M8 and below are push-out centers. 1PC 1 JET M 2 x 0.4 06750021 13.99 SGD
In stock
Homogenized process 11 4 M 3 0.5 46 Super high-speed-steel (HSSE) - 104-1941 M8 and below are push-out centers. 1PC 1 JET M 3 x 0.5 06750064 9.99 SGD
In stock
Homogenized processing 13 5 M 4 0.7 52 Super high-speed-steel (HSSE) - 104-1959 SHAFT CENTER IS SMALLER THAN M8. 1PC 1 JET M 4 x 0.7 06750091 9.99 SGD
In stock
Homogenized process 16 5.5 M 5 0.8 60 Super high-speed-steel (HSSE) - 104-1967 M8 and below are push-out centers. 1PC 1 JET M 5 x 0.8 06750125 9.99 SGD
In stock
Homogenized processing 16 5.5 M 5 0.5 60 Super high-speed-steel (HSSE) - - SHAFT CENTER IS SMALLER THAN M8. 1PC 1 JET M 5 x 0.5 06750134 12.99 SGD
Shipped after 2018-04-27
Homogenized processing 19 6 M 6 1 62 Super high-speed-steel (HSSE) - 104-1975 SHAFT CENTER IS SMALLER THAN M8. 1PC 1 JET M 6 x 1 06750143 10.99 SGD
In stock
Homogenized processing 22 6.2 M 8 1.25 70 Super high-speed-steel (HSSE) - 104-1983 SHAFT CENTER IS SMALLER THAN M8. 1PC 1 JET M 8 x 1.25 06750177 13.99 SGD
In stock
Homogenized process 24 7 M 10 1.5 75 Super high-speed-steel (HSSE) - 104-1991 M8 and below are push-out centers. 1PC 1 JET M 10 x 1.5 06750204 20.99 SGD
In stock
Homogenized process 24 7 M 10 1.25 75 Super high-speed-steel (HSSE) - - M8 and below are push-out centers. 1PC 1 JET M 10 x 1.25 06750213 20.99 SGD
In stock
Homogenized process 29 8.5 M 12 1.75 82 Super high-speed-steel (HSSE) - 104-2009 M8 and below are push-out centers. 1PC 1 JET M 12 x 1.75 06750231 27.99 SGD
In stock
Homogenized processing 30 10.5 M 14 1.5 88 Super high-speed-steel (HSSE) - - SHAFT CENTER IS SMALLER THAN M8. 1PC 1 JET M 14 x 1.5 06750283 38.99 SGD
Shipped after 2018-04-27
Homogenized processing 37 15 M 20 2.5 105 Super high-speed-steel (HSSE) - 104-2041 SHAFT CENTER IS SMALLER THAN M8. 1PC 1 JET M 20 x 2.5 06750335 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Attach the chuck to the charging drill and use it.
5
From Japan
On 2017-12-13 17:39:43
This tap is my favorite personally. Even with stainless steel, if you use a tapping spray, you can perform tap work relatively easily, and also have durability and are high points.
This review is about item#6750091.
SPCC t - 1.0 ~ 2.6 Processing of pressed product
5
From Japan
On 2017-11-20 22:17:56
Compared with OSG's EX-POT (general use) ○ Comprehensively durable Stable cutting power until the end of use Pretty sticky even in heavy processing × Low cutting ability (can be said as cutting)? Screw accuracy is somewhat inferior Become In other words, if the optimum pilot hole can be prepared stably and it is a jet tap if it places importance on durability If it is impossible to tap with a pilot hole which is somewhat narrower, or if a beautiful screw is necessary, it can be distinguished from OSG Since 2.6 mm is non-homo so it will fix the notation
This review is about item#6750046.
When screw tapping
5
From Japan
On 2016-05-18 08:41:34
Even if rotation is fast, you tap firmly.
This review is about item#06750091.
Used for remodeling of mold
4
From Japan
On 2014-10-10 13:38:53
It is difficult to understand the difference from other items because it is several pieces at a time but I think that it is lightly cut all the time.
This review is about item#06750177.
Iron crafts, repair, remodeling
2
From Japan
On 2013-09-22 14:20:07
As I mentioned in other size impressions, truly liked the twisted part which breaks when abused if it becomes small to M6, the same size spiral tap (for set screws) using Ishihashi is in use favorite Shallow tip I feel that there is a problem with the screw part I feel like using this size individually, because I feel that the spiral tap is more durable in the through hole than the jet tap for now I purchase this tap (M6) for now If the spiral tap of the same maker is recommended (spiral tap is healthy now so we are planning to purchase it again now is nothing)
This review is about item#06750143.
Iron crafts and repair / remodeling
4
From Japan
On 2013-09-22 14:05:05
Handy to have M6 ~ M10 and describe the impression I have used the M10 is very happy as the No. 1 tap, of price but might be a little expensive to result in a split depreciation many years because it is excellent durability also the same tap useful to the (much satisfaction to design all the way according to the the tap when the fake) M8 you are using yet satisfied, but less frequently used so far (other manufacturers products are not used yet, but the twist part is okay? and since the worry in Ishihashi made favorite) to the M6 ​​decreases as the break and indeed abuse to (spiral tap of the same manufacturers still think personally when the tip of the screw is not perhaps there is room for improvement in the shallow part because not break ) have my selling surprisingly little shops that sell even to go to the city of home improvement (there are more of other manufacturers) since the Mr. MonotaRO leave this If Kere trouble! Dish of "super Recommended" personally and
This review is about item#06750177.
Taps of ss 400 and sus 304
5
From Japan
On 2012-10-03 13:44:10
Sus304 FB-12 * 100 I take a M6 tap 12 mm deep on the 12 mm side (I'm afraid because I am afraid) but I work on other companies' cobalt spiral taps with a considerable establishment. When trying it with a point tap for trial it got a little less settled. When I use this jet tap, I can not break at all, I can get a gang tap. (Since it is a stop hole, it is necessary to discharge the trim part along the way), we changed all our taps (except M30) to the product of Ishihashi Seiko. By the way, it seems that Oino is nicknamed better than Tenohii than red.
This review is about item#06750091.
Screw stand of iron · SUS
5
From Japan
On 2012-01-22 01:01:21
Very good. The cut is also good, durability is outstanding. So it is hard to break. I would recommend it to everyone.
This review is about item#06750064.
Tap for stainless steel material
5
From Japan
On 2009-10-11 17:42:23
Since it is Ishihashi Seiko (manufacturer product) it is not complaining.
This review is about item#06750143.
Tap working of mild steel
5
From Japan
On 2009-06-15 22:43:23
Good break, tap work fast
This review is about item#06750091.

Related Products