Buy more than* S$200* and get FREE SHIPPING

Ultra Musashi drill

5.00 (5)
Purpose
For boards, a pipe, section steel, rivet prepared holes
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.7 37 64 High-speed steel (HSS)   1Pack(10PC) 1 2.7 06751945 37.03 SGD
In stock
4.0 54 83 High-speed steel (HSS)   1Pack(10PC) 1 4 06752076 47.21 SGD
Shipped after 2017-12-26
4.4 56 86 High-speed steel (HSS)   1Pack(10PC) 1 4.4 06752112 56.83 SGD
Shipped after 2018-01-05
4.5 56 86 High-speed steel (HSS)   1Pack(10PC) 1 4.5 06752121 51.45 SGD
In stock
4.6 56 86 High-speed steel (HSS)   1Pack(10PC) 1 4.6 06752137 64.13 SGD
Shipped after 2018-01-05
4.7 59 89 High-speed steel (HSS)   1Pack(10PC) 1 4.7 06752146 61.75 SGD
Shipped after 2017-12-20
6.2 70 102 High-speed steel (HSS) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6.2 06752295 95.59 SGD
Shipped after 2017-12-20
7.3 75 108 High-speed steel (HSS)   1Pack(10PC) 1 7.3 06752401 139.90 SGD
Shipped after 2017-12-20
7.7 81 114 High-speed steel (HSS)   1Pack(5PC) 1 7.7 06752444 72.08 SGD
Shipped after 2017-12-20
8.1 84 117 High-speed steel (HSS)   1Pack(5PC) 1 8.1 06752487 80.49 SGD
Shipped after 2017-12-20
8.3 84 117 High-speed steel (HSS)   1Pack(5PC) 1 8.3 06752505 80.49 SGD
Shipped after 2017-12-20
8.4 87 121 High-speed steel (HSS)   1Pack(5PC) 1 8.4 06752514 82.32 SGD
Shipped after 2017-12-20
8.5 87 121 High-speed steel (HSS)   1Pack(5PC) 1 8.5 06752523 74.28 SGD
Shipped after 2017-12-26
8.6 87 121 High-speed steel (HSS)   1Pack(5PC) 1 8.6 06752532 89.63 SGD
Shipped after 2017-12-20
8.7 87 121 High-speed steel (HSS)   1Pack(5PC) 1 8.7 06752541 89.63 SGD
Shipped after 2017-12-20
8.8 89 124 High-speed steel (HSS)   1Pack(5PC) 1 8.8 06752557 91.46 SGD
Shipped after 2017-12-20
8.9 89 124 High-speed steel (HSS)   1Pack(5PC) 1 8.9 06752566 91.46 SGD
Shipped after 2017-12-20
9.0 89 124 High-speed steel (HSS)   1Pack(5PC) 1 9 06752575 80.50 SGD
Shipped after 2018-01-05
9.1 89 124 High-speed steel (HSS)   1Pack(5PC) 1 9.1 06752584 99.50 SGD
Shipped after 2017-12-20
9.3 92 127 High-speed steel (HSS)   1Pack(5PC) 1 9.3 06752602 109.90 SGD
Shipped after 2017-12-20
4.2 54 83 High-speed steel (HSS)   1Pack(10PC) 1 4.2 06752094 51.45 SGD
In stock
2.5 35 61 Heiss (HSS)   1Pack(10PC) 1 2.5 06751927 32.99 SGD
In stock
3.3 45 73 HIGH SPEED STEEL (HSS)   1Pack(10PC) 1 3.3 06752006 39.22 SGD
In stock
3.4 45 73 HIGH SPEED STEEL (HSS)   1Pack(10PC) 1 3.4 06752015 40.68 SGD
In stock
6.0 70 102 Heiss (HSS)   1Pack(10PC) 1 6 06752277 79.18 SGD
Shipped after 2017-12-20
9.9 95 130 High-speed steel (HSS)   1Pack(5PC) 1 9.9 06752663 129.90 SGD
Shipped after 2017-12-20
10.1 98 133 High-speed steel (HSS)   1Pack(5PC) 1 10.1 06752681 139.90 SGD
Shipped after 2017-12-20
10.2 98 133 High-speed steel (HSS)   1Pack(5PC) 1 10.2 06752697 129.90 SGD
Shipped after 2017-12-20
10.9 103 140 High-speed steel (HSS)   1Pack(5PC) 1 10.9 06752767 169.90 SGD
Shipped after 2017-12-20
11.2 106 143 High-speed steel (HSS)   1Pack(5PC) 1 11.2 06752794 169.90 SGD
Shipped after 2017-12-20
11.3 106 143 High-speed steel (HSS)   1Pack(5PC) 1 11.3 06752803 169.90 SGD
Shipped after 2017-12-20
11.4 106 143 High-speed steel (HSS)   1Pack(5PC) 1 11.4 06752812 169.90 SGD
Shipped after 2017-12-20
13.0 114 152 High-speed steel (HSS)   1Pack(5PC) 1 13 06752977 179.90 SGD
Shipped after 2017-12-26
9.7 95 130 High-speed steel (HSS)   1Pack(5PC) 1 9.7 06752645 119.90 SGD
Shipped after 2017-12-20
10.3 98 133 High-speed steel (HSS)   1Pack(5PC) 1 10.3 06752706 129.90 SGD
Shipped after 2017-12-20
10.4 98 133 High-speed steel (HSS)   1Pack(5PC) 1 10.4 06752715 139.90 SGD
Shipped after 2017-12-20
10.5 100 137 High-speed steel (HSS)   1Pack(5PC) 1 10.5 06752724 129.90 SGD
Shipped after 2017-12-20
10.6 100 137 High-speed steel (HSS)   1Pack(5PC) 1 10.6 06752733 169.90 SGD
Shipped after 2017-12-20
10.8 103 140 High-speed steel (HSS)   1Pack(5PC) 1 10.8 06752751 169.90 SGD
Shipped after 2017-12-20
11.0 103 140 High-speed steel (HSS)   1Pack(5PC) 1 11 06752776 139.90 SGD
Shipped after 2017-12-26
11.9 106 146 High-speed steel (HSS)   1Pack(5PC) 1 11.9 06752864 189.90 SGD
Shipped after 2017-12-20
12.0 111 149 High-speed steel (HSS)   1Pack(5PC) 1 12 06752873 159.90 SGD
Shipped after 2017-12-26
12.1 111 149 High-speed steel (HSS)   1Pack(5PC) 1 12.1 06752882 189.90 SGD
Shipped after 2017-12-20
12.2 111 149 High-speed steel (HSS)   1Pack(5PC) 1 12.2 06752891 189.90 SGD
Shipped after 2017-12-20
12.3 111 149 High-speed steel (HSS)   1Pack(5PC) 1 12.3 06752907 189.90 SGD
Shipped after 2017-12-20
12.5 114 152 High-speed steel (HSS)   1Pack(5PC) 1 12.5 06752925 169.90 SGD
Shipped after 2017-12-20
2.6 37 64 High-speed steel (HSS)   1Pack(10PC) 1 2.6 06751936 39.41 SGD
Shipped after 2017-12-26
3.9 51 79 High-speed steel (HSS)   1Pack(10PC) 1 3.9 06752067 49.35 SGD
Shipped after 2017-12-20
4.3 54 83 High-speed steel (HSS)   1Pack(10PC) 1 4.3 06752103 54.44 SGD
Shipped after 2017-12-20
4.8 59 89 High-speed steel (HSS)   1Pack(10PC) 1 4.8 06752155 64.13 SGD
Shipped after 2017-12-20
5.0 62 92 High-speed steel (HSS)   1Pack(10PC) 1 5 06752173 59.57 SGD
In stock
6.7 73 105 High-speed steel (HSS)   1Pack(10PC) 1 6.7 06752347 109.90 SGD
Shipped after 2017-12-20
9.4 92 127 High-speed steel (HSS)   1Pack(5PC) 1 9.4 06752611 109.90 SGD
Shipped after 2017-12-20
2.8 39 67 High-speed steel (HSS)   1Pack(10PC) 1 2.8 06751954 40.25 SGD
Shipped after 2017-12-20
2.9 42 71 High-speed steel (HSS)   1Pack(10PC) 1 2.9 06751963 39.41 SGD
Shipped after 2017-12-20
3.0 42 71 High-speed steel (HSS)   1Pack(10PC) 1 3 06751972 32.26 SGD
In stock
3.1 42 71 High-speed steel (HSS)   1Pack(10PC) 1 3.1 06751981 44.97 SGD
Shipped after 2017-12-26
3.7 48 76 High-speed steel (HSS)   1Pack(10PC) 1 3.7 06752042 47.87 SGD
Shipped after 2017-12-26
7.4 78 111 High-speed steel (HSS)   1Pack(10PC) 1 7.4 06752417 139.90 SGD
Shipped after 2017-12-20
7.5 78 111 High-speed steel (HSS)   1Pack(10PC) 1 7.5 06752426 119.90 SGD
Shipped after 2017-12-26
7.6 78 111 High-speed steel (HSS)   1Pack(5PC) 1 7.6 06752435 73.92 SGD
Shipped after 2017-12-20
4.9 62 92 High-speed steel (HSS)   1Pack(10PC) 1 4.9 06752164 67.06 SGD
Shipped after 2017-12-26
5.2 64 95 High-speed steel (HSS)   1Pack(10PC) 1 5.2 06752191 68.33 SGD
Shipped after 2017-12-20
5.3 64 95 High-speed steel (HSS)   1Pack(10PC) 1 5.3 06752207 75.13 SGD
Shipped after 2017-12-20
6.4 73 105 High-speed steel (HSS)   1Pack(10PC) 1 6.4 06752313 95.59 SGD
Shipped after 2017-12-20
9.2 92 127 High-speed steel (HSS)   1Pack(5PC) 1 9.2 06752593 109.90 SGD
Shipped after 2017-12-20
9.5 92 127 High-speed steel (HSS)   1Pack(5PC) 1 9.5 06752627 92.91 SGD
Shipped after 2017-12-20
7.8 81 114 High-speed steel (HSS)   1Pack(5PC) 1 7.8 06752453 71.00 SGD
Shipped after 2017-12-20
7.9 81 114 High-speed steel (HSS)   1Pack(5PC) 1 7.9 06752462 73.92 SGD
Shipped after 2017-12-20
5.7 67 98 High-speed steel (HSS)   1Pack(10PC) 1 5.7 06752243 85.36 SGD
Shipped after 2017-12-20
5.8 67 98 High-speed steel (HSS)   1Pack(10PC) 1 5.8 06752252 85.36 SGD
Shipped after 2017-12-20
5.9 67 98 High-speed steel (HSS)   1Pack(10PC) 1 5.9 06752261 89.01 SGD
Shipped after 2017-12-20
6.1 70 102 High-speed steel (HSS)   1Pack(10PC) 1 6.1 06752286 95.59 SGD
Shipped after 2017-12-20
6.5 73 105 High-speed steel (HSS) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 6.5 06752322 92.48 SGD
Shipped after 2017-12-26
6.6 73 105 High-speed steel (HSS)   1Pack(10PC) 1 6.6 06752331 109.90 SGD
Shipped after 2017-12-20
6.8 73 105 High-speed steel (HSS)   1Pack(10PC) 1 6.8 06752356 109.90 SGD
Shipped after 2017-12-20
8.0 81 114 High-speed steel (HSS)   1Pack(5PC) 1 8 06752471 65.12 SGD
Shipped after 2017-12-19
4.1 54 83 High-speed steel (HSS)   1Pack(10PC) 1 4.1 06752085 55.64 SGD
Shipped after 2017-12-26
5.4 64 95 High-speed steel (HSS)   1Pack(10PC) 1 5.4 06752216 75.13 SGD
Shipped after 2017-12-20
5.5 64 95 High-speed steel (HSS)   1Pack(10PC) 1 5.5 06752225 69.51 SGD
Shipped after 2017-12-20
6.9 73 105 High-speed steel (HSS)   1Pack(10PC) 1 6.9 06752365 119.90 SGD
Shipped after 2017-12-20
7.0 73 105 High-speed steel (HSS)   1Pack(10PC) 1 7 06752374 109.90 SGD
Shipped after 2017-12-26
7.1 75 108 High-speed steel (HSS)   1Pack(10PC) 1 7.1 06752383 139.90 SGD
Shipped after 2017-12-20
7.2 75 108 High-speed steel (HSS)   1Pack(10PC) 1 7.2 06752392 129.90 SGD
Shipped after 2017-12-20
3.2 42 71 High-speed steel (HSS)   1Pack(10PC) 1 3.2 06751997 39.22 SGD
In stock
3.8 48 76 High-speed steel (HSS)   1Pack(10PC) 1 3.8 06752051 47.21 SGD
Shipped after 2017-12-26
5.6 67 98 High-speed steel (HSS)   1Pack(10PC) 1 5.6 06752234 85.36 SGD
Shipped after 2017-12-20
8.2 84 117 High-speed steel (HSS)   1Pack(5PC) 1 8.2 06752496 79.03 SGD
Shipped after 2017-12-20
9.6 95 130 High-speed steel (HSS)   1Pack(5PC) 1 9.6 06752636 119.90 SGD
Shipped after 2017-12-20
9.8 95 130 High-speed steel (HSS)   1Pack(5PC) 1 9.8 06752654 119.90 SGD
Shipped after 2017-12-20
10.0 95 130 High-speed steel (HSS)   1Pack(5PC) 1 10 06752672 109.90 SGD
Shipped after 2017-12-26
11.6 106 146 High-speed steel (HSS)   1Pack(5PC) 1 11.6 06752837 179.90 SGD
Shipped after 2017-12-20
11.8 106 146 High-speed steel (HSS)   1Pack(5PC) 1 11.8 06752855 179.90 SGD
Shipped after 2017-12-20
10.7 100 137 High-speed steel (HSS)   1Pack(5PC) 1 10.7 06752742 169.90 SGD
Shipped after 2017-12-20
11.1 103 140 High-speed steel (HSS)   1Pack(5PC) 1 11.1 06752785 169.90 SGD
Shipped after 2017-12-20
11.5 106 143 High-speed steel (HSS)   1Pack(5PC) 1 11.5 06752821 149.90 SGD
Shipped after 2017-12-20
11.7 106 146 High-speed steel (HSS)   1Pack(5PC) 1 11.7 06752846 189.90 SGD
Shipped after 2017-12-20
12.4 114 152 High-speed steel (HSS)   1Pack(5PC) 1 12.4 06752916 209.90 SGD
Shipped after 2017-12-20
12.6 114 152 High-speed steel (HSS)   1Pack(5PC) 1 12.6 06752934 219.90 SGD
Shipped after 2017-12-20
12.7 114 152 High-speed steel (HSS)   1Pack(5PC) 1 12.7 06752943 209.90 SGD
Shipped after 2017-12-20
12.8 114 152 High-speed steel (HSS)   1Pack(5PC) 1 12.8 06752952 219.90 SGD
Shipped after 2017-12-20
12.9 114 152 High-speed steel (HSS)   1Pack(5PC) 1 12.9 06752961 219.90 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Through hole drilling of stk
5
From Japan
On 2015-06-02 15:24:29
I was able to open a hole without very burr.
This review is about item#06752776.
Plastic plate drilling
5
From Japan
On 2015-01-24 14:07:36
No pilot hole is required and it is very comfortable. There are few cracks and burrs, you can use with confidence.
This review is about item#06751997.
Drilling in stainless steel
5
From Japan
On 2011-11-14 21:17:17
Compared with ordinary blades, machining can be performed with the same precision without a center drill. Also, since it bite well and cut very well, it became possible to raise the feed speed more than before. On our side, if we skipped the center drilling process, we could shorten the working time to nearly one - third of the previous one, and it was possible to greatly improve working efficiency.
This review is about item#06752277.
Drilling of SS400 or stainless steel.
5
From Japan
On 2008-04-27 21:18:22
There is a hole in the center that I do not need a fore hole.
Drilling of SUS 304 material, pilot hole processing of large diameter hole.
5
From Japan
On 2008-03-07 21:54:21
Anyway, well cut, SUS304 drilling, no burning. I want to know what kind of machining is done with a grinding machine.
This review is about item#06752015.

Related Products