Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade Combination 5pcs Set

3.00 (2)
Number of Threads per inch
For woodworking (2 pieces): for circular cut woodworking: 9, for plastics: 13,for stainless iron production: 26
Blade Length (mm)
72
Overall Length (mm)
142
Width (mm)
8
Set Contents
for Woodworking x 2 , for woodworking circular cut x 1, for plastic. stainless iron x 1
Specification
Makita, Hitachi, Ryobi
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 14-01922 06727515 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
DIY wood processing
5
From Japan
On 2015-07-01 11:41:30
I am looking forward to it because it also contains wood, metal and cutting blade for curvilinear processing.
This review is about item#06727515.
Disconnection
1
From Japan
On 2014-09-11 16:44:07
Total length (mm): 142 is the length of the package mount. Even though there are plenty of hands on the standard tooth length, I caught on a great product guide.
This review is about item#06727515.

Related Products