Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade Stainless Steel Ironworks 5pcs Set

5.00 (2)
Number of Threads per inch
26
Blade Length (mm)
72
Overall Length (mm)
142
Width (mm)
8
Material
High-speed steel
Specification
Makita, Hitachi, Ryobi
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 14-01923 06727524 11.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Railway car remodeling work (interior work)
5
From Japan
On 2017-02-21 19:01:08
Sharpness is also very useful and it is used very handy
This review is about item#6727524.
Push
5
From Japan
On 2016-02-02 17:38:37
Last moment
This review is about item#06727524.

Related Products