Buy more than* S$200* and get FREE SHIPPING

SG-FAX end-mills 2-edged

Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Shank Diameter Tolerance
h7
Helix Angle
Standard
Number of Blades
2
...see all>
Product Options
ADD TO CART
Surface Processing Overall Length L (mm) Material Blade Diameter Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Overall Length L (mm) Material Blade Diameter Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SG (TiCN) Court 125 Luxury powder HSS (high speed steel) FAX 0 to -0.025 45 20 21.0 1PC 1 2SGE 21.0 06755402 179.99 SGD
Shipped after 2018-01-25
SG (TiCN) Court 50 Luxury powder HSS (high speed steel) FAX 0 to -0.020 6 6 3.0 1PC 1 2SGE 3.0 06755156 40.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 80 Luxury powder HSS (high speed steel) FAX 0 to -0.025 22 12 11.0 1PC 1 2SGE 11.0 06755305 60.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 80 Luxury powder HSS (high speed steel) FAX 0 to -0.025 22 12 12.0 1PC 1 2SGE 12.0 06755314 60.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 105 Luxury powder HSS (high speed steel) FAX 0 to -0.025 35 20 17.0 1PC 1 2SGE 17.0 06755366 119.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 50 Luxury powder HSS (high speed steel) FAX 0 to -0.020 5 6 2.5 1PC 1 2SGE 2.5 06755147 45.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 135 Luxury powder HSS (high speed steel) FAX 0 to -0.025 55 25 29.0 1PC 1 2SGE 29.0 06755481 319.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 75 Luxury powder HSS (high speed steel) FAX 0 to -0.020 18 10 9.0 1PC 1 2SGE 9.0 06755271 48.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 105 Luxury powder HSS (high speed steel) FAX 0 to -0.025 35 20 18.0 1PC 1 2SGE 18.0 06755375 119.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 110 Luxury powder HSS (high speed steel) FAX 0 to -0.025 40 20 19.0 1PC 1 2SGE 19.0 06755384 139.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 125 Luxury powder HSS (high speed steel) FAX 0 to -0.025 45 20 22.0 1PC 1 2SGE 22.0 06755411 179.99 SGD
Shipped after 2018-01-25
SG (TiCN) Court 135 Luxury powder HSS (high speed steel) FAX 0 to -0.025 55 25 27.0 1PC 1 2SGE 27.0 06755463 269.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 135 Luxury powder HSS (high speed steel) FAX 0 to -0.025 55 25 28.0 1PC 1 2SGE 28.0 06755472 269.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 65 Luxury powder HSS (high speed steel) FAX 0 to -0.020 14 10 6.5 1PC 1 2SGE 6.5 06755226 41.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 50 Luxury powder HSS (high speed steel) FAX 0 to -0.020 4 6 2.0 1PC 1 2SGE 2.0 06755131 47.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 130 Luxury powder HSS (high speed steel) FAX 0 to -0.025 50 25 24.0 1PC 1 2SGE 24.0 06755436 209.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 130 Luxury powder HSS (high speed steel) FAX 0 to -0.025 50 25 25.0 1PC 1 2SGE 25.0 06755445 209.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 60 Luxury powder HSS (high speed steel) FAX 0 to -0.020 10 8 4.5 1PC 1 2SGE 4.5 06755183 38.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 60 Luxury powder HSS (high speed steel) FAX 0 to -0.020 12 8 5.5 1PC 1 2SGE 5.5 06755201 38.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 65 Luxury powder HSS (high speed steel) FAX 0 to -0.020 14 10 8.0 1PC 1 2SGE 8.0 06755253 41.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 75 Luxury powder HSS (high speed steel) FAX 0 to -0.020 18 10 8.5 1PC 1 2SGE 8.5 06755262 48.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 95 Luxury powder HSS (high speed steel) FAX 0 to -0.025 30 16 15.0 1PC 1 2SGE 15.0 06755341 97.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 110 Luxury powder HSS (high speed steel) FAX 0 to -0.025 40 20 20.0 1PC 1 2SGE 20.0 06755393 139.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 60 Luxury powder HSS (high speed steel) FAX 0 to -0.020 8 8 3.5 1PC 1 2SGE 3.5 06755165 38.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 135 Luxury powder HSS (high speed steel) FAX 0 to -0.025 55 25 30.0 1PC 1 2SGE 30.0 06755497 319.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 60 Luxury powder HSS (high speed steel) FAX 0 to -0.020 8 8 4.0 1PC 1 2SGE 4.0 06755174 38.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 65 Luxury powder HSS (high speed steel) FAX 0 to -0.020 14 10 7.5 1PC 1 2SGE 7.5 06755244 41.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 90 Luxury powder HSS (high speed steel) FAX 0 to -0.025 26 16 13.0 1PC 1 2SGE 13.0 06755323 81.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 95 Luxury powder HSS (high speed steel) FAX 0 to -0.025 30 16 16.0 1PC 1 2SGE 16.0 06755357 95.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 130 Luxury powder HSS (high speed steel) FAX 0 to -0.025 50 25 23.0 1PC 1 2SGE 23.0 06755427 209.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 130 Luxury powder HSS (high speed steel) FAX 0 to -0.025 50 25 26.0 1PC 1 2SGE 26.0 06755454 229.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 90 Luxury powder HSS (high speed steel) FAX 0 to -0.025 26 16 14.0 1PC 1 2SGE 14.0 06755332 81.99 SGD
Shipped after 2018-01-23
SG (TiCN) Court 65 Luxury powder HSS (high speed steel) FAX 0 to -0.020 14 10 7.0 1PC 1 2SGE 7.0 06755235 41.99 SGD
Shipped after 2018-01-24
SG (TiCN) Court 75 Luxury powder HSS (high speed steel) FAX 0 to -0.020 18 10 9.5 1PC 1 2SGE 9.5 06755287 48.99 SGD
Shipped after 2018-01-23
SG (TiCN) coat 60 High-class powder-high-speed-steel FAX 0 - -0.020 10 8 5.0 1PC 1 2SGE 5.0 06755192 38.99 SGD
Shipped after 2018-01-23
SG (TiCN) coat 60 Fine powder HSS (high speed steel)FAX 0 - -0.020 12 8 6.0 1PC 1 2SGE 6.0 06755217 38.99 SGD
Shipped after 2018-01-24
SG (TiCN) coat 75 High-class powder-high-speed-steel FAX 0 - -0.020 18 12 10.0 1PC 1 2SGE 10.0 06755296 48.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products