Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SG-FAX end-mills 4-edged

Purpose
Carbon steel, the alloy steel, pre hardened steel, dies steel, stainless steel, a heat-resistant alloy, cast iron, an aluminum alloy
Helix Angle
Standard
Number of Blades
4
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Base material Surface Processing Tolerance (micro m) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Shank Diameter Tolerance Base material Surface Processing Tolerance (micro m) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - +0.025 to 0 40 16 16.0 h7 - SG (TiCN) Court - 95 1PC 1 4SGE 16.0 06755707 109.99 SGD
Shipped after 2018-06-22
17.0 20 40 105 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 17.0 06755716 129.99 SGD
Shipped after 2018-06-22
13.0 16 35 90 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 13.0 06755673 87.99 SGD
Shipped after 2018-06-21
14.0 16 35 90 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 14.0 06755682 87.99 SGD
Shipped after 2018-06-21
19.0 20 45 110 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 19.0 06755734 169.99 SGD
Shipped after 2018-06-21
28.0 25 55 135 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 28.0 06755822 279.99 SGD
Shipped after 2018-06-21
5.5 8 15 60 - - - - - Luxury high-speed steel powder SG (TiCN) Court 20 to 0 - 1PC 1 4SGE 5.5 06755551 51.99 SGD
Shipped after 2018-06-21
9.5 10 25 75 - - - - - Luxury high-speed steel powder SG (TiCN) Court 20 to 0 - 1PC 1 4SGE 9.5 06755637 54.99 SGD
Shipped after 2018-06-21
- - - - +0.025 to 0 30 12 12.0 h7 - SG (TiCN) Court - 80 1PC 1 4SGE 12.0 06755664 67.99 SGD
Shipped after 2018-06-22
- - - - +0.025 to 0 45 20 22.0 h7 - SG (TiCN) Court - 125 1PC 1 4SGE 22.0 06755761 189.99 SGD
Shipped after 2018-06-21
- - - - +0.025 to 0 40 20 18.0 h7 - SG (TiCN) Court - 105 1PC 1 4SGE 18.0 06755725 129.99 SGD
Shipped after 2018-06-21
- - - - +0.020 to 0 15 8 4.5 h7 - SG (TiCN) Court - 60 1PC 1 4SGE 4.5 06755533 41.99 SGD
Shipped after 2018-06-21
- - - - +0.025 to 0 40 16 15.0 h7 - SG (TiCN) Court - 95 1PC 1 4SGE 15.0 06755691 95.99 SGD
Shipped after 2018-06-21
25.0 25 50 130 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 25.0 06755795 229.99 SGD
Shipped after 2018-06-22
27.0 25 55 135 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 27.0 06755813 279.99 SGD
Shipped after 2018-06-21
- - - - +0.020 to 0 9 6 3.0 h7 - SG (TiCN) Court - 50 1PC 1 4SGE 3.0 06755506 41.99 SGD
Shipped after 2018-06-22
3.5 8 12 60 - - - - - Luxury high-speed steel powder SG (TiCN) Court 20 to 0 - 1PC 1 4SGE 3.5 06755515 41.99 SGD
Shipped after 2018-06-21
30.0 25 55 135 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 30.0 06755847 349.99 SGD
Shipped after 2018-06-21
23.0 25 50 130 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 23.0 06755777 229.99 SGD
Shipped after 2018-06-21
11.0 12 30 80 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 11.0 06755655 67.99 SGD
Shipped after 2018-06-21
- - - - +0.025 to 0 45 20 20.0 h7 - SG (TiCN) Court - 110 1PC 1 4SGE 20.0 06755743 169.99 SGD
Shipped after 2018-06-22
21.0 20 45 125 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 21.0 06755752 189.99 SGD
Shipped after 2018-06-22
24.0 25 50 130 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 24.0 06755786 229.99 SGD
Shipped after 2018-06-25
29.0 25 55 135 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 29.0 06755831 339.99 SGD
Shipped after 2018-06-21
- - - - +0.020 - 0 12 8 4.0 h7 - SG (TiCN) coat - 60 1PC 1 4SGE 4.0 06755524 41.99 SGD
Shipped after 2018-06-21
- - - - +0.020 - 0 25 12 10.0 h7 - SG (TiCN) coat - 75 1PC 1 4SGE 10.0 06755646 54.99 SGD
Shipped after 2018-06-21
26.0 25 50 130 - - - - - Luxury high-speed steel powder SG (TiCN) Court 25 to 0 - 1PC 1 4SGE 26.0 06755804 249.99 SGD
Shipped after 2018-06-21
- - - - +0.020 to 0 15 8 5.0 h7 - SG (TiCN) Court - 60 1PC 1 4SGE 5.0 06755542 41.99 SGD
Shipped after 2018-06-22
6.5 10 20 65 - - - - - Luxury high-speed steel powder SG (TiCN) Court 20 to 0 - 1PC 1 4SGE 6.5 06755576 45.99 SGD
Shipped after 2018-06-21
7.0 10 20 65 - - - - - Luxury high-speed steel powder SG (TiCN) Court 20 to 0 - 1PC 1 4SGE 7.0 06755585 45.99 SGD
Shipped after 2018-06-22
- - - - +0.020 to 0 20 10 7.5 h7 - SG (TiCN) Court - 65 1PC 1 4SGE 7.5 06755594 45.99 SGD
Shipped after 2018-06-21
- - - - +0.020 to 0 20 10 8.0 h7 - SG (TiCN) Court - 65 1PC 1 4SGE 8.0 06755603 45.99 SGD
Shipped after 2018-06-22
8.5 10 25 75 - - - - - Luxury high-speed steel powder SG (TiCN) Court 20 to 0 - 1PC 1 4SGE 8.5 06755612 54.99 SGD
Shipped after 2018-06-21
- - - - +0.020 to 0 25 10 9.0 h7 - SG (TiCN) Court - 75 1PC 1 4SGE 9.0 06755621 54.99 SGD
Shipped after 2018-06-22
- - - - +0.020 to 0 15 8 6 h7 - SG (TiCN) Court - 60 1PC 1 4SGE 6.0 06755567 41.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products