Buy more than* S$200* and get FREE SHIPPING

SG-FAX Roughing End Mill Fine Pitch Long

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tolerance (micro m)
+/-100
Blade Diameter (phi mm)
8
Shank Diameter (phi mm)
8
Blade Length (mm)
35
Overall Length (mm)
90
Number of Blades
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SGFREL 8.0 06757992 109.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products