Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High-Class Scraper

5.00 (2)
2015 Trusco Published Pages
3 1841, 3 1841
2014 TRUSCO Published Page
2-2512, 2-2512
Dimension T (mm)
1.4, 1.4, 1.4
Dimensions A (mm)
18, 18, 18
Dimensions L (mm)
180, 180, 180
Weight (g)
55, 55, 55
TRUSCO Part Number
373-5753, 373-5753, 373-5753
Caution
Do not use as chisel, lever, or cutting purpose, Do not use as chisel, lever, or cutting purpose, Please do not use the lever and chisel, instead of the the blade .
Application
Dirt removing, Dirt removing, Stain remover.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KZ3-18A 11076861 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Remove the gasket
5
From Japan
On 2016-02-06 17:50:02
It's easy to use and cheaper than other stores!
This review is about item#11076861.
Packing stripping
5
From Japan
On 2014-05-13 17:20:16
It is rich in durability. Also, it is very useful to scrape off the case for peeling the packing of the aluminum case.
This review is about item#11076861.

Related Products