Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless steel cut sew II

5.00 (2)
Blade Thickness (mm)
1.6
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Capacity (mm) Stainless Number of Blades (p) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Capacity (mm) Stainless Number of Blades (p) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1665 2 36 110 13000 155 Base metal: tool steel tip: cermet 337-1301 1Sheet 1 ST-110 36949342 -
Discontinued
[x]
2-1665 2 32 100 13000 140 Base metal: tool steel tip: cermet 337-1298 1Sheet 1 ST-100 06763757 61.99 SGD
In stock
2-1665 2 42 125 10000 197 Base metal: tool steel tip: cermet 337-1310 1Sheet 1 ST-125 06763766 66.99 SGD
In stock
- 3 52 160 6000 308 Base metal: tool steel tip: cermet - 1Sheet 1 ST-160 36949333 83.99 SGD
In stock
- 3 60 180 5500 351 - 337-1336 1Sheet 1 ST-180 06763802 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Demolition of signboard
5
From Japan
On 2016-02-09 09:03:52
This is good. It is good to have fewer places to cut with gas cutting
This review is about item#06763802.
Outer circumference, fence, ornament, metal processing in winter enclosure
5
From Japan
On 2013-11-20 14:49:15
Although it is a hen blade, it makes me crisp and makes my work fun. There is also a large cutting machine of push cutting type, but there is a hard time to carry to the place to work, the size purchased this time is easy to carry and work without worrying about biting of the leaves at the time of cutting So it is useful.
This review is about item#06763802.

Related Products