Buy more than* S$200* and get FREE SHIPPING

German best Max chip saw

4.00 (2)
Purpose
Reformation work, inner package work, etc.
Inner Diameter (phi mm)
20
Application
With guide
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Blade Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Blade Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 64 165 Center alternating blade 1Sheet 1 165x64P 06763547 42.99 SGD
In stock
1.3 64 147 Center alternating blade 1Sheet 1 147x64P 10086885 54.99 SGD
Shipped after 2018-04-27
1.3 52 147 Center alternating blade 1Sheet 1 147x52P 10086876 -
Discontinued
[x]
1.6 72 190 Center alternating blade 1Sheet 1 190x72P 06763574 75.99 SGD
Shipped after 2018-04-27
1.6 90 165 Center alternating blade 1Sheet 1 165x90P 06763583 83.99 SGD
Shipped after 2018-04-27
1.6 72 165 Center alternating blade 1Sheet 1 165x72P 06763565 75.99 SGD
Shipped after 2018-04-27
1.6 64 185 Center alternating blade 1Sheet 1 185x64P 10086894 42.99 SGD
Shipped after 2018-04-27
1.4 48 145 Center alternating blade 1Sheet 1 145x48P 10703366 -
Discontinued
[x]
1.6 64 190 Main mutual cutting edge 1Sheet 1 190x64P 06763556 42.99 SGD
Shipped after 2018-04-26
1.6 90 190 Main mutual cutting edge 1Sheet 1 190x90P 06763592 83.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of formwork plywood.
5
From Japan
On 2011-09-23 18:41:08
The price is also cheap, it is a sharpness and a long-lasting feeling for a cheap price.
This review is about item#06763531.
For cutting plywood etc.
3
From Japan
On 2011-06-11 09:43:54
The slit is okay. I feel that the sound is a bit loud.
This review is about item#10086876.

Related Products