Buy more than* S$200* and get FREE SHIPPING

Tip Saw, Dank

4.50 (2)
Material
(Base metal) tool steel, (chip) cermet
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Cutting Capability (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Cutting Capability (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 Steel / 10, stainless steel / 6 216 5000 25.4 618 50 - - 1Sheet 1 TD-216 36949464 119.99 SGD
In stock
1.8 Steel / 6, stainless steel / 3 160 6000 20.0 332 40 337-1379 2-1661 1Sheet 1 TD-160 10087025 67.99 SGD
Shipped after 2018-01-19
1.6 Steel / 4, stainless steel / 2 125 10000 20.0 179 36 337-1361 2-1661 1Sheet 1 TD-125 10087016 57.99 SGD
Shipped after 2018-01-19
1.6 Steel / 4, stainless steel / 2 110 13000 20.0 155 24 337-1352 2-1661 1Sheet 1 TD-110 06763784 56.99 SGD
Shipped after 2018-01-19
1.6 Steel / 4, stainless steel / 2 100 13000 20.0 139 22 337-1344 2-1661 1Sheet 1 TD-100 06763775 56.99 SGD
Shipped after 2018-01-19
1.8 Steel / 6, stainless steel / 3 180 5500 20.0 390 28 337-1387 2-1661 1Sheet 1 TD-180 06763793 68.99 SGD
Shipped after 2018-01-19
2.2 Steel / 10, stainless steel / 6 355 1600 25.4 1705 84 337-1433 2-1661 1Sheet 1 TD-355 36949482 249.99 SGD
Shipped after 2018-01-19
2.0 Steel / 10, stainless steel / 6 305 1600 25.4 1168 70 337-1425 2-1661 1Sheet 1 TD-305 36949473 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steel material processing
5
From Japan
On 2015-05-18 14:53:20
It is cheap, but it is slow to reach. It takes a whole week. If you are in a hurry, I will place an order at a place where you will deliver it at the next day, even if it is high.
This review is about item#06763793.
Angle cutting of square pipes
4
From Japan
On 2014-09-16 15:19:09
We do not sell chip saws of this diameter at home centers etc., so it will be saved.
This review is about item#36949464.

Related Products