Buy more than* S$200* and get FREE SHIPPING

415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper

4.71 (7)
Wheel No.
439G
...see all
Product Options
ADD TO CART
Eccentricity E (mm) TRUSCO Part Number Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Brake Wheel Diameter D (phi mm) Model Allowable Load (daN) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) TRUSCO Part Number Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Brake Wheel Diameter D (phi mm) Model Allowable Load (daN) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 315-8608 65 55 59x47 46x35 21 6.5 With 50 415G Universal car 38 Universal car S 1PC 1 415G-UR50 07276071 8.23 SGD
Shipped after 2017-06-26
21 315-8616 80 60 70x58 55x42 27 8.8 Included 65 415G free wheel 55 Free wheel S 1PC 1 415G-UR65 07276087 14.61 SGD
Shipped after 2017-06-26
21 315-8624 90 60 70x58 55x42 27 8.8 With 75 415G Universal car 65 Universal car S 1PC 1 415G-UR75 07276096 15.14 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Foot of self-made furniture
5
From Japan
On 2017-01-15 18:46:22
There is no worry that the movement is smooth and it will hurt the floor surface, I am satisfied.
This review is about item#7276071.
Preliminary minutes
5
From Japan
On 2016-09-01 15:52:11
It is a repeat. There is no problem in terms of price.
This review is about item#7276096.
We will use it for products.
4
From Japan
On 2016-04-13 19:42:58
Were 413G people better made? I made 415 G by price.
This review is about item#07276096.
Construction
5
From Japan
On 2016-02-15 09:40:04
The amount is clear, and the shipping fee will not be charged separately at a later date. Besides, delivery is very early, so I am very satisfied.
This review is about item#07276071.
Carrying the material.
4
From Japan
On 2014-12-03 14:34:32
He carries weighty items, but it is strong and lasts long. With a stopper, the baggage does not move, it is safe.
This review is about item#07276096.
For dolly production
5
From Japan
On 2014-10-30 16:28:58
The sound is also quiet and easy to use.
This review is about item#07276071.
I used it as a caster for moving furniture.
5
From Japan
On 2013-12-11 11:39:55
I used it as a caster for moving furniture. I chose this item because I needed some looks as well. I think that it is a good product because the operation feeling of the stopper was also cool.
This review is about item#07276087.

Related Products