Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

415G, With Swivel Caster Stopper, Rubber Wheel

4.91 (11)
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment
Material (Wheel)
Rubber wrapped nylon wheel
Brake
With
Model
415G Universal car
Shape
Universal car S
...see all>
Product Options
ADD TO CART
Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Wheel No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Wheel No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59x47 46x35 6.5 20 50 50 30 16 phi 6.5 65 30.6 (1 piece) 55 425E-R 1PC 1 415G-R50 35675902 6.99 SGD
In stock
70x58 55x42 8.8 26 65 65 40 21 phi8.8 80 40.8 (1 piece) 60 425S-R 1PC 1 415G-R65 35675911 9.99 SGD
In stock
70x58 55x42 8.8 26 75 75 50 21 phi8.8 90 50 60 425S-R 1PC 1 415G-R75 35675927 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Exchange from existing
5
From Japan
On 2018-04-16 16:42:45
Purchased because the casters of the purchased cabinet had no stoppers. It is quieter and smoother than the original nylon made. Durability is also likely to be high, so I am happy to replace it.
This review is about item#35675902.
Light working platform
5
From Japan
On 2018-02-05 14:40:21
I think that it is an ordinary good member. I do not know yet the durability of the stopper.
This review is about item#35675902.
Shelf creation
5
From Japan
On 2017-08-26 21:54:03
Monotaro is a wonderful one that offers great products at half the price of a nearby home center.
This review is about item#35675902.
Used for outdoor product display stand
5
From Japan
On 2017-03-06 21:33:25
I use it outdoors throughout the year. I chose a size that I can afford to consider load bearing performance. The smoothness of movement is still the same. Of course no rust has occurred.
This review is about item#35675911.
For replacement of CAPSTE
5
From Japan
On 2017-01-22 10:31:29
It is very handy with smooth rotation. I'm repeating
This review is about item#35675902.
Bogie
5
From Japan
On 2016-04-20 21:59:46
no problem.
This review is about item#35675902.
For casters of self-made cart
4
From Japan
On 2016-02-16 19:11:18
It is good to have a display such as the recommended screw depth
This review is about item#35675927.
furniture
5
From Japan
On 2015-12-18 08:12:38
Quality, brands, products that can be relieved. I would like a cheaper price.
This review is about item#35675902.
Speaker cabinet feet
5
From Japan
On 2013-05-17 16:59:18
Smooth and less vibration. For installation it is necessary to have big head screws, but you can install it firmly accordingly. I think that it is better if the stopper runs a little more softly.
This review is about item#35675902.
Pallet wheels
5
From Japan
On 2013-04-16 22:08:02
While there are similar things and some are cheap, casters have long used "hammer signs". I have been using it for years but have never been broken. The universal rotating part also moves smoothly without play. It is an important element that can reliably move without complaining about moving normally for many years.
This review is about item#35675902.

Related Products