Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

415G Swivel Caster, Nylon Integral Wheel, with Brake

5.00 (3)
Wheel No.
429G
...see all>
Product Options
ADD TO CART
Shape Allowable Load (kgf) Eccentricity (mm) TRUSCO Part Number Weight (g) Mounting Seat A x B (mm) Mounting Hole Diameter P(mm) Mounting Dimensions XxY (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Mounting Height (mm) Eccentricity E (mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Mounting Seat (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Brake Mounting Dimensions (mm) Model 2014 TRUSCO Published Page Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Allowable Load (kgf) Eccentricity (mm) TRUSCO Part Number Weight (g) Mounting Seat A x B (mm) Mounting Hole Diameter P(mm) Mounting Dimensions XxY (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Mounting Height (mm) Eccentricity E (mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Mounting Seat (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Brake Mounting Dimensions (mm) Model 2014 TRUSCO Published Page Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SwivelS 56.1(1month) - 221-8976 276 70x58 8.8 55x42 65 55 - 21 25 phi8.8 Nylonpiecewheels - 65 80 Per - 415GSwivel 1-2025 60 1PC 1 415G-N65 07276053 10.99 SGD
In stock
Universal wheel S - 16 221-8968 - 59x47 6.5 46x35 50 38 65 16 21 phi6.5 Nylon common wheel 59x47 50 65 w/ 46x35 415G Universal wheel - 55 1PC 1 415G-N50 06787322 5.99 SGD
In stock
Universal car S 66.3 (1) - 221-8984 - 70x58 8.8 55x42 75 65 - 21 25 8.8 phi Nylon solid wheel - 75 90 With - 415G Universal car - 60 1PC 1 415G-N75 07276062 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the replacement casters of the carriage
5
From Japan
On 2017-06-14 15:13:25
It is comfortable to use as expected with a stopper. I think that I would like to purchase it when it is exhausted.
This review is about item#7276062.
Heavy load lifting, moving
5
From Japan
On 2017-02-22 21:13:36
We made the jig for lifting and lifting manhole lid with weight of about 160 kg and used the same on all four wheels.Moreover the irregularities of the floor could be moved without problem and the wheels could be fixed during lifting and stable I am very satisfied.If you go beyond steel shoes such as a door etc, things with a larger wheel diameter are recommended.
This review is about item#7276053.
I used it for moving the record rack.
5
From Japan
On 2014-01-28 13:27:57
It is a smooth movement for the price. Also, I would like to ask if necessary.
This review is about item#06787322.

Related Products