Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aqua Drill 3 Flute

5.00 (1)
Thinning Shape of Drills
Thinning of 3F type in Tsureki grinding
Coating
Aqua (TiAlN) Court
Helix Angle
Standard
Blade Diameter (phi mm)
3
Point Angle (Degree)
150
Shank Diameter (phi mm)
3
Flute Length (mm)
16
Tolerance
+/-3
Overall Length (mm)
48
Number of Blades
3
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AQD3F 3.0 06766426 33.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For removing core circularity and back burr
5
From Japan
On 2011-07-22 19:51:57
The feeling of use is good. Just because the price is high, I wish it would be a little cheaper ... set the drill diameter to 0.05 increments
This review is about item#06766487.

Related Products